Shop All Carbide Burs
Pferd
Carbide Bur - 14° Taper, DBL Cut - 1/8" x 1/2" x 1/8" Shank - SL-42
Mfr # 23452
Zoro # G2645933
product price: $5.95
/ea
Sold in multiples of 2 for $11.90
$11.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type Double
- Cutter Dia. 1/8 in
- Overall Length 1-1/2 in
- Angle 14 Degrees
- Radius 0.035 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 23452
- Zoro # G2645933
- UPC # 097758234528
- Country of Origin Germany
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/8 in |
Overall Length | 1-1/2 in |
Radius | 0.035 in |
Bur Length | 1/2 in |
Details
Cutting Edge Type | Double |
Angle | 14 Degrees |
Item | Carbide Bur,SCTI Sl-42,1/8",Double Cut |
Description
Carbide Bur,SCTI Sl-42,1/8 In.,Double Cut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORN Flexible Hone, 5/8", 0007723000 (0007723000)
- ARC ABRASIVES 3" Type S PREDATOR Resin Fiber Quick-Lok Disc, 120 Grit (71-38308)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 7 in Dia, 0.125 in Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (66253370274)
- FLEX-HONE TOOL BC118320BC FLEX-HONE, 1.125" (28.6mm) bore, 8" OAL, 320 Grit, Boron Carbide (BC) (BC118320BC)
- PFERD Carbide Bur - Tree Shape (Pointed), SGL Cut - 1/2" x 1" x 1/4" Shank - SG-5 (24811)
- PFERD Carbide Bur - Cylind. (Radius End), DBL Cut - 1/2" x 1" x 1/4" Shank - SC-5 (24462)
- PFERD Carbide Bur - Cylind. (Plain End), SGL Cut - 1/8" x 1/2" x 1/4" Shank - SA-11 (24001)
- PFERD Carbide Bur - Flame Shape, DBL Cut - 5/16" x 3/4" x 1/4" Ext. Shank - SH-2L6 (26162)
- PFERD Carbide Bur - Tree Shape, DBL Cut - 7/16" x 1" x 1/4" Shank - SF-4 (24712)
- PFERD Carbide Bur - Tree Shape (Pointed), SGL Cut - 3/8" x 3/4" x 1/4" Shank - SG-3 (24801)
- DRILL AMERICA 1"x15/16" Ball End Carbide Burr 1/4 Shank (DULSD9)
- Pferd Carbide Burs