Shop All Carbide Burs
Pferd
Carbide Bur - 14° Taper, ALU Cut - 5/8" x 1-5/16" x 1/4" Shank - SL-6
Mfr # 25185
Zoro # G506372684
product price: $73.35
/ea
$73.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type ALU
- Cutter Dia. 5/8 in
- Overall Length 3-1/4 in
- Angle 14 Degrees
- Radius 0.189 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 25185
- Zoro # G506372684
- UPC # 97758251853
- Country of Origin Germany
- Category Carbide Burs
Dimensions
Cutter Dia. | 5/8 in |
Overall Length | 3-1/4 in |
Radius | 0.189 in |
Bur Length | 1-5/16 in |
Details
Cutting Edge Type | ALU |
Angle | 14 Degrees |
Description
When it comes to machining aluminum and non-ferrous metals, PFERD offers two high-performance cuts and a HICOAT coating which have been designed specifically for demanding machining tasks on long-chipping and lubricating materials.
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND VANTAGE CutOff Whl, 4-1/2"x1/2"x7/8", 13600rpm, PK5 (DXE0130P4505C)
- NORTON ABRASIVES Flap Disc, 5 In x 80 Grit, 7/8 (66254400265)
- RUKO Tungsten Carbide, Bur, SB5 (116410)
- CONTINENTAL ABRASIVES SB-1 Double Cut Cylindrical With End Cut Tungsten Carbide Burr (CB-SB1D)
- PFERD Carbide Bur - Tree Shape, SGL Cut - 1/8" x 1/2" x 1/8" Shank - SF-42 (23311)
- PFERD Carbide Bur - Ball Shape, MICRO Cut - 3/8" x 5/16" x 1/4" Shank - SD-3 (27522)
- PFERD Carbide Bur - Tree Shape (Pointed), DBL Cut - 1/8" x 1/4" x 1/8" Shank - SG-41 (23342)
- PFERD Carbide Bur - Tree Shape, DBL Cut - 1/2" x 1" x 1/4" Ext. Shank - SF-5L6 (26062)
- PFERD Carbide Bur - Cylind. (End Cut), ALU Cut - 1/2" x 1" x 1/4" Shank - SB-5 (24285)
- PFERD Carbide Bur - Cone (Pointed), DBL Cut - 1/8" x 5/8" x 1/8" Shank - SM-43 (23492)
- ZORO SELECT Carbide Bur, End Cut, 3/8 (19D812)
- Pferd Carbide Burs