Shop All Carbide Burs
Pferd
Carbide Bur - 14° Taper, ALU Cut - 1/2" x 1-1/8" x 1/4" Shank - SL-4
Mfr # 25165
Zoro # G106372640
$32.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type ALU
- Cutter Dia. 1/2 in
- Overall Length 3-1/16 in
- Angle 14 Degrees
- Radius 0.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pferd
- MFR # 25165
- Zoro # G106372640
- UPC # 97758251655
- Country of Origin Germany
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/2 in |
Overall Length | 3-1/16 in |
Radius | 0.13 in |
Bur Length | 1-1/8 in |
Details
Cutting Edge Type | ALU |
Angle | 14 Degrees |
Description
When it comes to machining aluminum and non-ferrous metals, PFERD offers two high-performance cuts and a HICOAT coating which have been designed specifically for demanding machining tasks on long-chipping and lubricating materials.
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON 3M Cubitron 3 Cut and Grind Wheel, 90018, 36+, T27, 5 in x 5/32 in x7/8 in (125 x 4.2 x 22.23 mm), ANSI, 10/Pack (90018)
- NORTON ABRASIVES Quick Change Disc, 2 In D, Grit 220, TR (66261091459)
- RAYTECH Vibratory Tumbler, Drain, Discharge, 115V (23-027)
- WALTER SURFACE TECHNOLOGIES Flap Disc, T27 4.5"x7/8" 80gr (15R458)
- PFERD Carbide Bur - Oval Shape, SGL Cut - 1/4" x 3/8" x 1/8" Shank - SE-51 (23281)
- PFERD Carbide Bur - Tree Shape (Pointed), SGL Cut - 1/8" x 3/8" x 1/8" Shank - SG-43 (23361)
- PFERD TC Bur 5/8 x 1/4" EDGE 45° (SK-6) ECS - 5/8" x 1/8", 1/4" Shank with guide bearings (25106)
- PFERD Carbide Bur - Tree Shape, DIA Cut - 1/2" x 3/4" x 1/4" Shank - SF-13 (24733)
- PFERD Carbide Bur - Flame Shape, SGL Cut - 1/2" x 1¼" x 1/4" Shank - SH-5 (24881)
- PFERD Carbide Bur - Tree Shape, DIA Cut - 3/4" x 1" x 1/4" Shank - SF-7 (24753)
- PFERD Carbide Bur - Oval Shape, ALU Cut - 1/2" x 7/8" x 1/4" Shank - SE-5 (24655)
- Pferd Carbide Burs