Shop All Carbide Burs
Pferd
Bearing Carbide Bur - EDGE Cut 1/8" Radius - 5/8" x 1/8", 1/4" Shank
Mfr # 25150
Zoro # G006372740
product price: $94.89
/ea
Free Shipping & Returns
$94.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type EDGE
- Cutter Dia. 5/8 in
- Overall Length 2 in
- Bur Length 1/8 in
- Radius 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 25150
- Zoro # G006372740
- UPC # 97758251501
- Country of Origin Germany
- Category Carbide Burs
Dimensions
Cutter Dia. | 5/8 in |
Overall Length | 2 in |
Bur Length | 1/8 in |
Radius | 1/8 in |
Details
Cutting Edge Type | EDGE |
Description
Concave radius burs for the production of precise radii. Cannot be re-sharpened. Suitable for the production and processing of 1/8” outer radii.
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK BULL Abrasive Glass Beads, 80 Grit (SBGLAS)
- DEWALT 7" x 5/8"-11 60g type 29 HP flap disc (DW8329)
- ECONOLINE Blast Media, Corn Cobb, Size 20/40, 40 lb. (526040Z-40)
- PFERD Carbide Bur - Cone (Pointed), DBL Cut - 1/8" x 5/8" x 1/8" Shank - SM-43 (23492)
- PFERD Carbide Bur - Ball Shape, DBL Cut - 1/8" x 3/32" x 1/4" Shank - SD-11 (24522)
- PFERD Carbide Bur - Cone (Pointed), DBL Cut - 1/8" x 1/2" x 1/8" Shank - SM-42 (23482)
- PFERD Bearing Carbide Bur - EDGE Cut 30° - 5/8" x 3/16", 1/4" Shank (25045)
- PFERD Carbide Bur - Tree (pointed end), OMNI cut - 1/2" x 1" x 1/4" Shank - SG-5 (28009)
- PFERD Carbide Bur - Ball Shape, DBL Cut - 3/4" x 11/16" x 1/4" Shank - SD-7 (24602)
- PFERD Carbide Bur - Cylind. (Radius End), DBL Cut - 1/8" x 1/2" x 1/8" Shank - SC-42 (23192)
- MASTERCUT TOOL 08602 3/8x5/8x1/4x2-3/8 Oval Alumacut (SE-3FM)
- Pferd Carbide Burs