Shop All Mounted Points
Pferd
B135 Vitrified Mounted Point 1/8" Shank - Aluminum Oxide 100 Grit STEEL EDGE
Mfr # 32878
Zoro # G2643118
product price: $2.75
/ea
Sold in multiples of 10 for $27.50
$27.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Shank Size 1/8 in
- Abrasive Shank Type 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 32878
- Zoro # G2643118
- UPC # 097758328784
- Country of Origin Germany
- Category Mounted Points
Dimensions
Abrasive Shank Size | 1/8 in |
Details
Item | B135 Mounted Point,100 Grit,1/8" Shank |
Abrasive Shank Type | 1/8" |
Description
B135 Mounted Point,100 Grit,1/8 In. Shank, Abrasive Shank Size 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PASCO Sanding Disc 5-in W x 5-in L 150-Grit 8-Hole Hook and Loop 100-Pack (P6.23-05150V8)
- VSM Abrasive Belt, 120 Grit, Zirc, 2 x 48", PK10, Coated, 2" W, 48" L, 120 Grit, Fine, Zirconia, ZK713X (136972)
- WALTER SURFACE TECHNOLOGIES Cutting/Chop Wheel, T1 12"x3/32"x1" (10P123)
- FINISH 1ST PSA Sanding Disc, 600 Grit, Gray, PK50 (11010035)
- PFERD A3 Resin Mounted Point 1/4" Shank - Aluminum Oxide 30 Grit INOX (35104)
- PFERD A21 Resin Mounted Point 1/4" Shank - Aluminum Oxide 30 Grit INOX EDGE (35123)
- PFERD B123 Vitrified Mounted Point 1/8" Shank - Aluminum Oxide 100 Grit STEEL EDGE (32808)
- PFERD B52 Vitrified Mounted Point 1/8" Shank - Aluminum Oxide 80 Grit STEEL EDGE (32385)
- PFERD W236 Resin Mounted Point 1/4" Shank - Aluminum Oxide 30 Grit INOX (35409)
- PFERD W189 Vitrified Mounted Point 1/4" Shank - Silicon Carbide, 30 Grit CAST EDGE (33726)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 3/8 x 1in, 60G (61463624519)
- Pferd Mounted Points