Shop All Mounted Points
Pferd
B131 Vitrified Mounted Point 1/8" Shank - Ceramic oxide 80 Grit TOUGH
Mfr # 30097
Zoro # G2685405
product price: $3.45
/ea
Sold in multiples of 10 for $34.50
$34.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape B131
- Diameter 1/2 in
- Thickness 1/2 in
- Grade Medium
- Abrasive Material Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 30097
- Zoro # G2685405
- UPC # 097758300971
- Country of Origin Germany
- Category Mounted Points
Dimensions
Diameter | 1/2 in |
Spindle Dia. | 1/8 in |
Abrasive Shank Size | 1/8 in |
Overall Dia. | 1/2 in |
Details
Item | Vitrified Mounted Point |
Shape | B131 |
Thickness | 1/2 in |
Grade | Medium |
Abrasive Material | Ceramic |
Grit | 80 |
Abrasive Shank Type | 1/8" |
Packaged In | Box |
Max. RPM | 31,460 RPM |
Series | B131 |
Overall Thickness | 1/2 in |
Operating Speed - Maximum | 31,460 RPM |
Description
Vitrified Mounted Point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA SANDING BELT 1-1/8X21 8OGR (MP742303-3)
- VSM Abrasive Belt, 50 G, Cer, 2-1/2 x 60", PK10, Coated, 2-1/2" W, 60" L, 50 Grit, Coarse, Ceramic, XK870X (291565)
- DEWALT 5" x 1/4" x 5/8"-11 High Performance Metal Grinding Wheel (DW4623)
- DYNABRADE Belt, 120G, 1/2"X18" (91119)
- PFERD B124 Vitrified Mounted Point 1/8" Shank - Aluminum Oxide 100 Grit STEEL EDGE (32818)
- PFERD W154 Vitrified Mounted Point 1/8" Shank - Ceramic oxide 80 Grit TOUGH (30128)
- PFERD A2 Vitrified Mounted Point 1/4" Shank - Aluminum Oxide 30 Grit STEEL EDGE (31011)
- PFERD W170 Vitrified Mounted Point 1/8" Shank - Ceramic oxide 80 Grit TOUGH (30136)
- PFERD W236 Resin Mounted Point 1/4" Shank - Aluminum Oxide 30 Grit INOX (35409)
- PFERD W222 Vitrified Mounted Point 1/4" Shank - Aluminum Oxide 30 Grit STEEL EDGE (34217)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 1 x 1in, 60G (61463624392)
- Pferd Mounted Points