Shop All Mounted Points
Pferd
B125 Vitrified Mounted Point 1/8" Shank - Ceramic oxide 80 Grit TOUGH
Mfr # 30095
Zoro # G2643160
Sold in multiples of 10 for $41.50
$41.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Shank Type 1/8"
- Abrasive Shank Size 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pferd
- MFR # 30095
- Zoro # G2643160
- UPC # 097758300957
- Country of Origin Germany
- Category Mounted Points
Dimensions
Abrasive Shank Size | 1/8 in |
Details
Item | B125 Mounted Point,80 Grit,1/8" Shank |
Abrasive Shank Type | 1/8" |
Description
B125 Mounted Point,80 Grit,1/8 In. Shank, Abrasive Shank Size 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Flap Disc, T27 6"x7/8" 120gr (15R612)
- DYNABRADE FiberDisc, 5"dia.X7/8"50G, AO (79316)
- MERIT Surface Conditioning Disc, 7In, 50G, Coarse (05539512525)
- NORTON ABRASIVES Quick Change Disc, 1 In D, Grit 150, TR (66623325047)
- PFERD B52 Vitrified Mounted Point 1/8" Shank - Aluminum Oxide 80 Grit STEEL EDGE (32385)
- PFERD W170 Poliflex® Mounted Point - Rubber Bond, 120 Grit, 1/8" Shank (36121)
- PFERD A21 Resin Mounted Point 1/4" Shank - Aluminum Oxide 30 Grit INOX EDGE (35123)
- PFERD A11 Vitrified Mounted Point 1/4" Shank - Aluminum Oxide 30 Grit STEEL EDGE (31061)
- PFERD W220 Vitrified Mounted Point 1/4" Shank - Ceramic oxide 46 Grit TOUGH (30169)
- PFERD B52 Vitrified Mounted Point 1/8" Shank - Ceramic oxide 80 Grit TOUGH (30065)
- NORTON ABRASIVES VitrifiedMountedPoint, 3/16 x 5/16in, 60G (61463624415)
- Pferd Mounted Points