Shop All Mounted Points
Pferd
B125 Vitrified Mounted Point 1/8" Shank - Aluminum Oxide 100 Grit STEEL EDGE
Mfr # 32827
Zoro # G2642987
product price: $3.25
/ea
Sold in multiples of 10 for $32.50
$32.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Shank Type 1/8"
- Abrasive Shank Size 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 32827
- Zoro # G2642987
- UPC # 097758328272
- Country of Origin Germany
- Category Mounted Points
Dimensions
Abrasive Shank Size | 1/8 in |
Details
Item | B125 Mounted Point,100 Grit,1/8" Shank |
Abrasive Shank Type | 1/8" |
Description
B125 Mounted Point,100 Grit,1/8 In. Shank, Abrasive Shank Size 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL BC5824 FLEX-HONE, 0.625" (15.9mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC5824)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 9 in Dia, 0.125 in Thick, 7/8 in Arbor Hole Size (66252843238)
- ZORO SELECT Cup Brush, Wire 0.014" dia., Carbon Steel (66254442984)
- DYNABRADE 3" ExtremeVac3/16 (X31V)
- PFERD W222 Vitrified Mounted Point 1/4" Shank - Bubble Grain Aluminum Oxide Grit 1 RUBBER (34213)
- PFERD A11 Vitrified Mounted Point 1/4" Shank - Aluminum Oxide 30 Grit STEEL EDGE (31061)
- PFERD W215 Vitrified Mounted Point 1/4" Shank - Ceramic oxide 80 Grit TOUGH (30168)
- PFERD A5 Vitrified Mounted Point 1/4" Shank - Silicon Carbide, 30 Grit CAST EDGE (31042)
- PFERD B123 Vitrified Mounted Point 1/8" Shank - Aluminum Oxide 100 Grit STEEL EDGE (32808)
- PFERD A24 Vitrified Mounted Point 1/4" Shank - Aluminum Oxide 60 Grit STEEL EDGE (31144)
- BOSCH OXIDE GRINDING STONE ALUNINUM OXIDE (DE953)
- Pferd Mounted Points