Shop All Abrasive Parts
Pferd
Abrasive cord, Diameter 0.04", 16 yd - Aluminum Oxide - 180 Grit
Mfr # 49902
Zoro # G306377803
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 16 yd
- Height 0.04 in
- Abrasive Material Aluminum Oxide
- Grit 180
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 49902
- Zoro # G306377803
- UPC # 97758499026
- Country of Origin Germany
- Category Abrasive Parts
Dimensions
Length | 16 yd |
Height | 0.04 in |
Details
Abrasive Material | Aluminum Oxide |
Grit | 180 |
Description
Ideal for very fine deburring and finishing work in hard-to-reach places. Recommended for work on very small holes, grooves and cut-outs in tool and die making.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Flap Wheel, AO, 1-1/2x1x1/4-20 Shank, 120G (12192)
- NORTON ABRASIVES Sanding Belt, Coated, 3/4 in W, 20 1/2 in L, P80 Grit, Coarse, Aluminum Oxide, R283 Metalite (78072727570)
- MIRKA Coarse Cut, Grip Disc, 6", P36, PK25 (40-622-036)
- ARC ABRASIVES Belt Ao/X Gp 6 X 48 80, Coated, 6" W, 48" L, 80 Grit, Aluminum Oxide, AO/X GP, Brown (70994)
- PFERD 4-1/2"/5" ALUMASTER SERVICE SET - TORX key - Screw (2) - Inserts (2) (20102)
- PFERD Replacement Needle, Medium - For Marking Pen MST 31 (95501)
- PFERD Abrasive cord, Diameter 0.07", 16 yd - Aluminum Oxide - 180 Grit (49904)
- PFERD 9" Roller Refill, 3/8" Pile - Polyester Knit, PVC Core (89756)
- PFERD 2" ALUMASTER INSERT WSP-SET - 5 Inserts (20121)
- PFERD Flexible Shaft Replacement Core - For Shaft 4 ZG 10 (94801)
- WEILER Arbor Adapter, Threaded, 5/8-11 OD, 3/8-16 ID (07769)
- Pferd Abrasive Parts