Shop All Abrasive Parts
Pferd
Abrasive cord, Diameter 0.03", 16 yd - Aluminum Oxide - 200 Grit
Mfr # 49901
Zoro # G806377785
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 16 yd
- Height 0.03 in
- Abrasive Material Aluminum Oxide
- Grit 200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 49901
- Zoro # G806377785
- UPC # 97758499019
- Country of Origin Germany
- Category Abrasive Parts
Dimensions
Length | 16 yd |
Height | 0.03 in |
Details
Abrasive Material | Aluminum Oxide |
Grit | 200 |
Description
Ideal for very fine deburring and finishing work in hard-to-reach places. Recommended for work on very small holes, grooves and cut-outs in tool and die making.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Blending Disc, 1-1/2in, 120 Grit, TR, PK100 (71-31644K)
- 3M CUBITRON Flap Disc, Type 27, 4-1/2" dia., 60 Grit (7100104926)
- NORTON ABRASIVES Abrasive Roll, 1-1/2"Wx150 ft.L, 320G, Brwn (66261126280)
- ARC ABRASIVES Abrasive Roll, 1" x 150 ft. L, 240G (73141)
- PFERD Replacement roller 1" dia. X 1-1/2" thickness - For hand dresser 39110 (39114)
- PFERD 9" Roller Refill, 1/4" Pile - Polyester - Premier Quality (89796)
- PFERD 4-1/2"/5" ALUMASTER INSERT WSP-SET - 10 Inserts (20101)
- PFERD 5-1/2" Needle Rasp Set - 6 Piece, Cut 2 (15065)
- PFERD 4-1/2"/5" ALUMASTER - High Speed Disc HSD-R w/HICOAT Inserts (20110)
- PFERD Replacement Hose for - PGT 1/1000 Straight Air Grinder (97028)
- PFERD Galvanized T-Shape Handle with 1/4" NPT Thread - For use with Pipe and Flue Brushes (89650)
- Pferd Abrasive Parts