Shop All Mounted Points
Pferd
A5 Vitrified Mounted Point 1/4" Shank - Ceramic oxide 46 Grit TOUGH
Mfr # 30006
Zoro # G2642908
product price: $4.69
/ea
Sold in multiples of 10 for $46.90
$46.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Shank Size 1/4 in
- Abrasive Shank Type 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 30006
- Zoro # G2642908
- UPC # 097758300063
- Country of Origin Germany
- Category Mounted Points
Dimensions
Abrasive Shank Size | 1/4 in |
Details
Item | A5 Mounted Point,46 Grit ,1/4" Shank |
Abrasive Shank Type | 1/4" |
Description
A5 Mounted Point,46 Grit ,1/4 In. Shank, Abrasive Shank Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 4-1/2" x 5/8-11 Thd. POLIFAN® Flap Disc - Z PSF STEELOX, Zirconia, 80 Grit, Conical (62073)
- CLE-LINE Carbide Bur, 1845 SA-1 CLE-SA Cylindrical Bur w/o End Cut Double Cut 1/4"x1/4" Solid Carbide Shank (C17552)
- MIRKA Sponge 2-Sided Brown 4"X5"X .5" P320 (1356-320B)
- WEILER 7 in Dia, 1/4 in Thick, 7/8 in Arbor Hole Size, Ceramic (58331)
- PFERD A36 Vitrified Mounted Point 1/4" Shank - Aluminum Oxide 60 Grit STEEL EDGE (31224)
- PFERD W220 Resin Mounted Point 1/4" Shank - Aluminum Oxide 30 Grit INOX EDGE (35379)
- PFERD A38 Resin Mounted Point 1/4" Shank - Aluminum Oxide 60 Grit INOX (35149)
- PFERD W220 Vitrified Mounted Point 1/4" Shank - Aluminum Oxide 30 Grit STEEL (34186)
- PFERD W220 Poliflex® Mounted Point - Rubber Bond, 120 Grit, 1/4" Shank (36311)
- PFERD A21 Resin Mounted Point 1/4" Shank - Aluminum Oxide 30 Grit INOX EDGE (35123)
- NORTON ABRASIVES Resin Mounted Point, 1in x 1in, 30G (61463617521)
- Pferd Mounted Points