Shop All Mounted Points
Pferd
A5 Resin Mounted Point 1/4" Shank - Aluminum Oxide 30 Grit INOX EDGE
Mfr # 35109
Zoro # G2642899
product price: $5.85
/ea
Sold in multiples of 10 for $58.50
$58.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Shank Type 1/4"
- Abrasive Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 35109
- Zoro # G2642899
- UPC # 097758351096
- Country of Origin Germany
- Category Mounted Points
Dimensions
Abrasive Shank Size | 1/4 in |
Details
Item | A5 Mounted Point,30 Grit ,1/4" Shank |
Abrasive Shank Type | 1/4" |
Description
A5 Mounted Point,30 Grit ,1/4 In. Shank, Abrasive Shank Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Flap Disc, 4-1/2in. x 5/8in.-11 120 Grit Zirconia T29 Flap Disc (DW8314)
- WALTER SURFACE TECHNOLOGIES Finishing Drum, 4 1/2"x4", Coarse (07M442)
- UNITED ABRASIVES/SAIT SAIT 23827 Z-Tech™ High Performance Cutting & Notching Wheels (Type 1/Type 41) 7" x .090" x 5/8" (23827)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, P100 Grit, PK100 (05539520537)
- PFERD W189 Vitrified Mounted Point 1/4" Shank - Aluminum Oxide 46 Grit STEEL (33724)
- PFERD W185 Poliflex® Mounted Point - Leather Bond, 120 Grit, 1/8" Shank (36175)
- PFERD W242 Vitrified Mounted Point 1/4" Shank - Aluminum Oxide 60 Grit STEEL EDGE (34523)
- PFERD W222 Vitrified Mounted Point 1/4" Shank - Aluminum Oxide 60 Grit STEEL EDGE (34223)
- PFERD A26 Vitrified Mounted Point 1/4" Shank - Ceramic oxide 46 Grit TOUGH (30024)
- PFERD A3 Vitrified Mounted Point 1/4" Shank - Silicon Carbide, 30 Grit CAST EDGE (31022)
- NORTON ABRASIVES Resin Mounted Point, 1/2 x 2in, 30G (61463616466)
- Pferd Mounted Points