Shop All Mounted Points
Pferd
A38 Vitrified Mounted Point 1/4" Shank - Ceramic oxide 46 Grit TOUGH
Mfr # 30034
Zoro # G2642573
Sold in multiples of 10 for $39.50
$39.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Shank Type 1/4"
- Abrasive Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pferd
- MFR # 30034
- Zoro # G2642573
- UPC # 097758300346
- Country of Origin Germany
- Category Mounted Points
Dimensions
Abrasive Shank Size | 1/4 in |
Details
Item | A38 Ceramic Mounted Point,80 Grit ,1/4" Shank |
Abrasive Shank Type | 1/4" |
Description
A38 Ceramic Mounted Point,80 Grit ,1/4 In. Shank, Abrasive Shank Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Depressed Center Cut-Off Wheel, Type 27, 0.0469 in Thick, Aluminum Oxide (11T352)
- CONTINENTAL ABRASIVES 1-1/2" x 1" 40 Grit Zirconia Shank Mounted Flap Wheel (FW-Z112040)
- DEWALT 6" x 5/8"-11 40g type 29 HP flap disc (DW8380H)
- UNITED ABRASIVES/SAIT SAIT 23042 A36T Fast Cutting Thin High Speed Cut-Off Wheels 3" x 1/16" x 1/4" (23042)
- PFERD W163 Vitrified Mounted Point 1/8" Shank - Aluminum Oxide 100 Grit STEEL EDGE (33344)
- PFERD B131 Vitrified Mounted Point 1/8" Shank - Ceramic oxide 80 Grit TOUGH (30097)
- PFERD W170 Vitrified Mounted Point 1/8" Shank - Aluminum Oxide 80 Grit STEEL EDGE (33446)
- PFERD W185 Vitrified Mounted Point 1/4" Shank - Ceramic oxide 80 Grit TOUGH (30146)
- PFERD W220 Vitrified Mounted Point 1/4" Shank - Aluminum Oxide 30 Grit STEEL (34186)
- PFERD B97 Vitrified Mounted Point 1/8" Shank - Aluminum Oxide 100 Grit STEEL EDGE (32658)
- PFERD W170 Poliflex® Mounted Point - Leather Bond, 120 Grit, 1/8" Shank (36125)
- Pferd Mounted Points