Shop All Mounted Points
Pferd
A38 Resin Mounted Point 1/4" Shank - Aluminum Oxide 60 Grit INOX
Mfr # 35149
Zoro # G2642558
product price: $3.79
/ea
Sold in multiples of 10 for $37.90
$37.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Shank Type 1/4"
- Abrasive Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 35149
- Zoro # G2642558
- UPC # 097758351492
- Country of Origin Germany
- Category Mounted Points
Dimensions
Abrasive Shank Size | 1/4 in |
Details
Item | A38 Mounted Point,60 Grit ,1/4" Shank |
Abrasive Shank Type | 1/4" |
Description
A38 Mounted Point,60 Grit ,1/4 In. Shank, Abrasive Shank Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT SAIT 23325 Z-Tech™ High Performance Cut-Off Wheels (Type 1/Type 41 Flat) 5" x .045" x 7/8", 50-Pack (23325)
- DIABLO 5 in. Ceramic Blend Hook and Lock Sanding Disc 60 Grit Coarse 15 pk (DCD050060H15G)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 5x1/16x7/8 (11T252)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (155-90061)
- PFERD B125 Vitrified Mounted Point 1/8" Shank - Ceramic oxide 80 Grit TOUGH (30095)
- PFERD W163 Vitrified Mounted Point 1/8" Shank - Aluminum Oxide 60 Grit STEEL EDGE (33338)
- PFERD W205 Vitrified Mounted Point 1/4" Shank - Aluminum Oxide 60 Grit STEEL EDGE (33968)
- PFERD W220 Poliflex® Mounted Point - Rubber Bond, 120 Grit, 1/4" Shank (36311)
- PFERD W239 Vitrified Mounted Point 1/4" Shank - Ceramic oxide 46 Grit TOUGH (30188)
- PFERD W162 Poliflex® Mounted Point - Rubber Bond, 120 Grit, 1/8" Shank (36101)
- PFERD W185 Vitrified Mounted Point 1/4" Shank - Ceramic oxide 80 Grit TOUGH (30146)
- Pferd Mounted Points