Shop All Mounted Points
Pferd
A3 Vitrified Mounted Point 1/4" Shank - Aluminum Oxide 30 Grit STEEL EDGE
Mfr # 31021
Zoro # G2642628
product price: $6.39
/ea
Sold in multiples of 10 for $63.90
$63.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Shank Type 1/4"
- Abrasive Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 31021
- Zoro # G2642628
- UPC # 097758310215
- Country of Origin Germany
- Category Mounted Points
Dimensions
Abrasive Shank Size | 1/4 in |
Details
Item | A3 Mounted Point,30 Grit ,1/4" Shank |
Abrasive Shank Type | 1/4" |
Description
A3 Mounted Point,30 Grit ,1/4 In. Shank, Abrasive Shank Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOLINE Gloves, Use With 3JR97, 3JR98, PR (412402)
- CGW ABRASIVES Sanding Hand Pad, 6x9, Tan HD (36286)
- FLEX-HONE TOOL BC214400 FLEX-HONE, 2.250" (57.2mm) bore, 8" OAL, 400 Grit, Silicon Carbide (SC) (BC214400)
- ZORO SELECT End Brush, Crimped, 1" dia., 22000 rpm (66252839055)
- PFERD B53 Vitrified Mounted Point 1/8" Shank - Aluminum Oxide 60 Grit STEEL EDGE (32392)
- PFERD W186 Poliflex® Mounted Point - Leather Bond, 120 Grit, 1/8" Shank (36185)
- PFERD W174 Poliflex® Mounted Point - Rubber Bond, 120 Grit, 1/8" Shank (36131)
- PFERD A11 Vitrified Mounted Point 1/4" Shank - Silicon Carbide, 30 Grit CAST EDGE (31062)
- PFERD A6 Vitrified Mounted Point 1/4" Shank - Aluminum Oxide 30 Grit STEEL EDGE (31051)
- PFERD A38 Resin Mounted Point 1/4" Shank - Aluminum Oxide 60 Grit INOX (35149)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 1in, 60G (61463624396)
- Pferd Mounted Points