Shop All Mounted Points
Pferd
A26 Vitrified Mounted Point 1/4" Shank - Ceramic oxide 46 Grit TOUGH
Mfr # 30024
Zoro # G2642932
product price: $4.29
/ea
Sold in multiples of 10 for $42.90
$42.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Shank Size 1/4 in
- Abrasive Shank Type 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 30024
- Zoro # G2642932
- UPC # 097758300247
- Country of Origin Germany
- Category Mounted Points
Dimensions
Abrasive Shank Size | 1/4 in |
Details
Item | A26 Mounted Point,46 Grit ,1/4" Shank |
Abrasive Shank Type | 1/4" |
Description
A26 Mounted Point,46 Grit ,1/4 In. Shank, Abrasive Shank Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 1/4" Hand Tube Brush, .005" Steel Wire Fill, 1-1/2" Brush Length (21093)
- FINISH 1ST Hoop/Loop Disc, 6 In., 150 G, PK50 (8501035)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.125 in Thick, 7/8 in Arbor Hole Size (66253370271)
- NORTON ABRASIVES Grinding Wheel, T1, 3x1x1/2, SC, 80G, Blk, PK5 (66243529171)
- PFERD A25 Vitrified Mounted Point 1/4" Shank - Aluminum Oxide 30 Grit STEEL (31150)
- PFERD W205 Vitrified Mounted Point 1/4" Shank - Aluminum Oxide 60 Grit STEEL EDGE (33968)
- PFERD W174 Poliflex® Mounted Point - Leather Bond, 120 Grit, 1/8" Shank (36135)
- PFERD A38 Vitrified Mounted Point 1/4" Shank - Ceramic oxide 46 Grit TOUGH (30034)
- PFERD W154 Vitrified Mounted Point 1/8" Shank - Aluminum Oxide 60 Grit STEEL EDGE (33203)
- PFERD B97 Vitrified Mounted Point 1/8" Shank - Aluminum Oxide 100 Grit STEEL EDGE (32658)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 1/2 x 2in, 60G (61463624531)
- Pferd Mounted Points