Shop All Mounted Points
Pferd
A11 Vitrified Mounted Point 1/4" Shank - Silicon Carbide, 30 Grit CAST EDGE
Mfr # 31062
Zoro # G2642460
product price: $4.29
/ea
Sold in multiples of 10 for $42.90
$42.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Shank Size 1/4 in
- Abrasive Shank Type 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 31062
- Zoro # G2642460
- UPC # 097758310628
- Country of Origin Germany
- Category Mounted Points
Dimensions
Abrasive Shank Size | 1/4 in |
Details
Item | A11 Mounted Point,30 Grit ,1/4" Shank |
Abrasive Shank Type | 1/4" |
Description
A11 Mounted Point,30 Grit ,1/4 In. Shank, Abrasive Shank Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Thread, 5/8"-11- 4.5" - 5" Backing Pads (15D014)
- NORTON ABRASIVES Quick Change Disc, 3 In D, Grit 220, TR (66261091460)
- MIRKA Mesh Grip, Sheet, 3x9", P180 Grit, PK10 (9A-175-180RP)
- DYNABRADE Carbide Bur, 1/8"dia., SF-42, D/Ctree (93344)
- PFERD B52 Vitrified Mounted Point 1/8" Shank - Ceramic oxide 80 Grit TOUGH (30065)
- PFERD W215 Vitrified Mounted Point 1/4" Shank - Ceramic oxide 80 Grit TOUGH (30168)
- PFERD B123 Vitrified Mounted Point 1/8" Shank - Aluminum Oxide 100 Grit STEEL EDGE (32808)
- PFERD W222 Vitrified Mounted Point 1/4" Shank - Bubble Grain Aluminum Oxide Grit 1 RUBBER (34213)
- PFERD W174 Poliflex® Mounted Point - Leather Bond, 120 Grit, 1/8" Shank (36135)
- PFERD A11 Resin Mounted Point 1/4" Shank - Aluminum Oxide 30 Grit INOX EDGE (35113)
- DEVOUR 4 5/8-in. Premium TUCKPOINTING Bit, 1/4-in. Diameter Shank (NT14275TB)
- Pferd Mounted Points