Shop All Mounted Points
Pferd
A1 Resin Mounted Point 1/4" Shank - Aluminum Oxide 30 Grit INOX EDGE
Mfr # 35101
Zoro # G2642427
product price: $8.59
/ea
Sold in multiples of 10 for $85.90
$85.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Shank Size 1/4 in
- Abrasive Shank Type 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 35101
- Zoro # G2642427
- UPC # 097758351010
- Country of Origin Germany
- Category Mounted Points
Dimensions
Abrasive Shank Size | 1/4 in |
Details
Item | A1 Mounted Point,30 Grit ,1/4" Shank |
Abrasive Shank Type | 1/4" |
Description
A1 Mounted Point,30 Grit ,1/4 In. Shank, Abrasive Shank Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FINISH 1ST Sanding Sheet, 11 x 9 In., 320 G, PK25 (11041035)
- ARC ABRASIVES 2" Aluminum Oxide Cloth PSA Disc, 120 Grit (30408T)
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 12 in L, 60 Grit, Coarse, Ceramic, Blaze R980P, Orange (69957398019)
- SCOTCH-BRITE Abrasive Roll, 4" W x 30 ft. L, Maroon, PK3 (7000121069)
- PFERD A23 Vitrified Mounted Point 1/4" Shank - Ceramic oxide 46 Grit TOUGH (30020)
- PFERD W242 Vitrified Mounted Point 1/4" Shank - Aluminum Oxide 46 Grit STEEL (34512)
- PFERD B122 Vitrified Mounted Point 1/8" Shank - Ceramic oxide 80 Grit TOUGH (30091)
- PFERD W222 Resin Mounted Point 1/4" Shank - Aluminum Oxide 30 Grit INOX (35382)
- PFERD A3 Vitrified Mounted Point 1/4" Shank - Aluminum Oxide 30 Grit STEEL (31020)
- PFERD B123 Vitrified Mounted Point 1/8" Shank - Aluminum Oxide 100 Grit STEEL EDGE (32808)
- CENTURY DRILL & TOOL Mounted Grinding Point, A37 (75206)
- Pferd Mounted Points