Shop All Grinding Cones & Plugs
Pferd
9/32" x 1/2" POLICAP® Abrasive Cap - Shape G - Aluminum Oxide - 60 Grit
Mfr # 46050
Zoro # G2659522
Sold in multiples of 50 for $59.50
$59.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Grinding Cone Diameter 9/32 in
- Grinding Cone Length 1/2 in
- Abrasive Grit 60
- Max. RPM 30000
- Suitable Holder 42015
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pferd
- MFR # 46050
- Zoro # G2659522
- UPC # 097758460507
- Country of Origin Germany
- Category Grinding Cones & Plugs
Dimensions
Grinding Cone Diameter | 9/32 in |
Grinding Cone Length | 1/2 in |
Details
Item | Policap Shape G,9/32" x 1/2",60 Grit |
Abrasive Grit | 60 |
Max. RPM | 30000 |
Suitable Holder | 42015 |
Description
Policap Shape G,9/32 In. x 1/2 In.,60 Grit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT XP(TM) Ceramic Combo Wheel (DW8905ComboH)
- CENTURY DRILL & TOOL Wire Wheel Coarse Cable Twist 5" 5/8 X 11 Arbor Safe Rpm 12.500 (76053)
- CLESCO SD-048048-58FD Shaft Mount Sanding Drum for Threaded Shaft (SD-048048-58FD)
- WALTER SURFACE TECHNOLOGIES Abrasive Dressing Stone, 4" (12D901)
- PFERD 1-1/2" x 1/2" x 3" Type 17 Cone, 5/8-11 Thd. - A 16 PSF (61855)
- PFERD POLICAP® Abrasive Cap Set - 110 Pieces - Shape C (46094)
- PFERD 1-1/2" x 2-1/2" Type 16 Cone, 3/8-24 Thd. - A 16 PSF (61816)
- PFERD 9/32" x 1/2" POLICAP® Abrasive Cap - Shape C - SiC-COOL - 80 Grit (46104)
- PFERD 1-1/2" x 3" Type 18 Plug, 5/8-11 Thd. - A 16 PSF (61889)
- PFERD 3/16" x 7/16" POLICAP® Abrasive Cap - Shape G - Aluminum Oxide - 150 Grit (46048)
- PFERD POLICAP® Abrasive Cap Set - 285 Pieces - Assorted (46090)
- Pferd Grinding Cones & Plugs