Shop All Grinding Cones & Plugs
Pferd
9/32" x 1/2" POLICAP® Abrasive Cap - Shape C - SiC-COOL - 80 Grit
Mfr # 46104
Zoro # G2658691
product price: $1.19
/ea
Sold in multiples of 50 for $59.50
$59.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Grinding Cone Diameter 9/32 in
- Grinding Cone Length 1/2 in
- Abrasive Grit 80
- Max. RPM 30000
- Suitable Holder 42012
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 46104
- Zoro # G2658691
- UPC # 097758461047
- Country of Origin Germany
- Category Grinding Cones & Plugs
Dimensions
Grinding Cone Diameter | 9/32 in |
Grinding Cone Length | 1/2 in |
Details
Item | Policap C,9/32"x1/2",Sic-Cool,80 Grit |
Abrasive Grit | 80 |
Max. RPM | 30000 |
Suitable Holder | 42012 |
Description
Policap C,9/32 In.x1/2 In.,Sic-Cool,80 Grit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND VANTAGE Grinding Wheel, 5In, 24, Depressed Center (DXA2920P05H)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 in Dia, 0.045 in Thick, 5/8 in Arbor Hole Size, Aluminum Oxide (66252842180)
- DEWALT High-Performance Cutting Wheels (DW8420)
- COBRA CARBIDE Carbide Burr, Double Cut Shape F Long Length, SF-7L6, 3/4 (10893)
- PFERD 1-1/2" x 2-1/2" Type 16 Cone, 3/8-24 Thd. - A 16 PSF (61816)
- PFERD 1-1/2" x 3" Type 18 Plug, 5/8-11 Thd. - A 16 PSF (61889)
- PFERD 3/16" x 7/16" POLICAP® Abrasive Cap - Shape G - Aluminum Oxide - 80 Grit (46047)
- PFERD 5/8" x 1" POLICAP® Abrasive Cap - Shape G - Aluminum Oxide - 280 Grit (46082)
- PFERD POLICAP® Abrasive Cap Set - 285 Pieces - Assorted (46090)
- PFERD 1-1/2" x 3" Type 16 Cone, 5/8-11 Thd. - A 16 PSF (61820)
- PFERD 9/32" x 1/2" POLICAP® Abrasive Cap - Shape C - Aluminum Oxide - 60 Grit (46041)
- Pferd Grinding Cones & Plugs