Shop All Hole Saws
Pferd
9/16" Bi-Metal Hole Saw
Mfr # 29100
Zoro # G2643851
product price: $8.95
/ea
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Bi-Metal
- Application Drill Presses, Hand-Held drills
- Arbor Design Not Included
- Thread Size 1/2"-20 UNF
- Hole Saw Product Grouping Hole Saws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | 1/2"-20 UNF |
Saw Dia. | 9/16" |
Details
Tooth Material | Bi-Metal |
Application | Drill Presses, Hand-Held drills |
Arbor Design | Not Included |
Item | Bimetal Hole Saw,9/16" |
Hole Saw Product Grouping | Hole Saws |
Description
Bimetal Hole Saw,9/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4 in Drive Impact Socket 1 5/8 in Size, Standard Socket, black oxide (J07526T)
- LENOX Band Saw Blade, 9 ft. 8 in L, 1/2" W, 3 TPI, 0.035" Thick, Steel (79581D2B92945)
- SUNEX 1/2" Drive Impact Socket Extension, SAE (2503)
- GUARDAIR Pistol Grip Air Gun (80WJ)
- PFERD 1" Bi-Metal Hole Saw (29107)
- PFERD 1-3/8" Bi-Metal Hole Saw (29113)
- PFERD 1-1/4" Bi-Metal Hole Saw (29111)
- PFERD 4" Bi-Metal Hole Saw (29141)
- PFERD 2-1/2" Bi-Metal Hole Saw (29128)
- PFERD 5-1/2" Bi-Metal Hole Saw (29148)
- CS UNITEC TCT Hole Saw, 11/16" X 1" (1-1-122)
- Pferd Hole Saws