Shop All Cut-Off Wheels
Pferd
9" x 3/32" Cut-Off Wheel, 5/8-11 Thd. - SG STEELOX - Type 27
Mfr # 63211
Zoro # G3811512
original price:
$8.99
9% off
new price: $8.15
/ea
Sold in multiples of 10 for $81.50
$81.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 24
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Type Type 27
- Arbor Hole Size 5/8"-11
- Diameter 9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 63211
- Zoro # G3811512
- UPC # 097758632119
- Country of Origin Spain
- Category Cut-Off Wheels
Dimensions
Arbor Hole Size | 5/8"-11 |
Diameter | 9" |
Details
Abrasive Grit | 24 |
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 27 |
Series | Performance Line SG - A R SG-INOX |
Thickness | 3/32" |
Item | Abrasive Cut-Off Wheel |
Description
Abrasive Cut-Off Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SGSPRO Carbide Bur, Cyl End, 1/8in, Double (11503)
- NORTON ABRASIVES Abrasive Roll, 150 ft. L, Very Fine, Red (66261136208)
- SCOTCH-BRITE Convolute Wheel, Deburring, 6x1x1, FN (7000000736)
- 3M Utility Cloth Roll 211K, 2inx50yd240 J-w (7000118348)
- PFERD 6" x .045" Cut-Off Wheel, 7/8" A.H. - PSF STEEL - Type 1 (69964)
- PFERD 9" x 3/32" Cut-Off Wheel, 7/8" A.H. - PSF STEELOX - Type 1 (63567)
- PFERD 4-1/2" x .045" Cut-Off Wheel, 7/8" A.H. - SG STEELOX - Type 1 (63607)
- PFERD 6" x 3/32" Cut-Off Wheel, 5/8-11 Thd. - SG STEELOX - Type 27 (63216)
- PFERD Depressed Center Cut-Off Wheel, 0.045 in Thick, Aluminum Oxide (63167)
- PFERD 9" x 3/32" Cut-Off Wheel, 7/8" A.H. - SGP STEELOX - Type 1 (63638)
- CGW ABRASIVES CutOff Whl, 20x5/32x1, Stationary (70108)
- Pferd Cut-Off Wheels