Shop All Sandpaper Sheets
Pferd
9" x 11" Abrasive Sheet - Paper Backed - Silicon Carbide - 800 Grit
Mfr # 46939
Zoro # G2663013
product price: $1.39
/ea
Sold in multiples of 50 for $69.50
$69.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material Paper
- Width 9"
- Length 11"
- Abrasive Material Silicon Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 46939
- Zoro # G2663013
- UPC # 097758469395
- Country of Origin Germany
- Category Sandpaper Sheets
Dimensions
Width | 9" |
Length | 11" |
Details
Item | Abrasive Sheet |
Grit | 800 |
Backing Material | Paper |
Abrasive Material | Silicon Carbide |
Description
Sheet Paper,WP Sic,80 Grit,9 In.x11 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES Grinding Whl, 6x3/4x1, T1, A60-M-V, Sgl PK (38009)
- VSM VSM 12" Diameter PSA Sanding Disc, Zirconia, 180G, X-Weight, PK 10 (351563)
- ZORO SELECT Carbide Bur, End Cut, 7/8 In, 1/4 Shank (310-002053A)
- JR PRODUCTS JR Products 70535 Bead Catch - 2" (70535)
- PFERD 9" x 11" Abrasive Sheet - Paper Backed - Silicon Carbide - 500 Grit (46937)
- PFERD 9" x 11" Abrasive Sheet - Paper Backed - Silicon Carbide - 1200 Grit (46941)
- PFERD 9" x 11" Abrasive Sheet - Paper Backed - Silicon Carbide - 600 Grit (46938)
- PFERD 9" x 11" Abrasive Sheet - Paper Backed - Aluminum Oxide - 120 Grit (46946)
- PFERD 9" x 11" Abrasive Sheet - Paper Backed - Silicon Carbide - 220 Grit (46931)
- PFERD 9" x 11" Abrasive Sheet - Cloth Backed - Aluminum Oxide (HP) - 40 Grit (46912)
- NORTON ABRASIVES Sanding Sheet, 11" L, 9" W, Very Fine (66261130331)
- Pferd Sandpaper Sheets