Shop All Sandpaper Sheets
Pferd
9" x 11" Abrasive Sheet - Paper Backed - Silicon Carbide - 600 Grit
Mfr # 46938
Zoro # G2663031
product price: $1.49
/ea
Sold in multiples of 50 for $74.50
$74.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material Paper
- Width 9"
- Length 11"
- Abrasive Material Silicon Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 46938
- Zoro # G2663031
- UPC # 097758469388
- Country of Origin Germany
- Category Sandpaper Sheets
Dimensions
Width | 9" |
Length | 11" |
Details
Item | Abrasive Sheet |
Grit | 600 |
Backing Material | Paper |
Abrasive Material | Silicon Carbide |
Description
Sheet Paper,WP Sic,60 Grit,9 In.x11 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAVIV Deburring Blade (151-29207)
- CGW ABRASIVES CGW Abrasives 39948 Flap Wheel 3" x 1/4" x 1" 60 Grit Aluminum Oxide (39948)
- PFERD Coated Belt, Al/Oxd, 1/4"x18", 60 Grit, Coated, 1/4" W, 18" L, 60 Grit, Aluminum Oxide (49003)
- SCOTCH-BRITE Quick Change Disc, SC, 2in, SF, TR (7000000753)
- PFERD 9" x 11" Abrasive Sheet - Paper Backed - Silicon Carbide - 800 Grit (46939)
- PFERD 9" x 11" Abrasive Sheet - Paper Backed - Silicon Carbide - 100 Grit (46927)
- PFERD 9" x 11" Abrasive Sheet - Paper Backed - Silicon Carbide - 1000 Grit (46940)
- PFERD 9" x 11" Abrasive Sheet - Paper Backed - Silicon Carbide - 150 Grit (46929)
- PFERD 9" x 11" Abrasive Sheet - Paper Backed - Aluminum Oxide - 120 Grit (46946)
- PFERD 9" x 11" Abrasive Sheet - Paper Backed - Silicon Carbide - 240 Grit (46932)
- NORTON ABRASIVES BlueMag Body File Sanding Sheets NorGrip VAC (40) Grit, 2-3/4" x 16" (23618)
- Pferd Sandpaper Sheets