Shop All Sandpaper Sheets
Pferd
9" x 11" Abrasive Sheet - Paper Backed - Silicon Carbide - 500 Grit
Mfr # 46937
Zoro # G2663040
product price: $1.55
/ea
Sold in multiples of 50 for $77.50
$77.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material Paper
- Width 9"
- Length 11"
- Abrasive Material Silicon Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 46937
- Zoro # G2663040
- UPC # 097758469371
- Country of Origin Germany
- Category Sandpaper Sheets
Dimensions
Width | 9" |
Length | 11" |
Details
Item | Abrasive Sheet |
Grit | 500 |
Backing Material | Paper |
Abrasive Material | Silicon Carbide |
Description
Sheet Paper,WP Sic,500 Grit,9 In.x11 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Surface Prep Disc Gold 2" (67-200-CG)
- METABO Abrasive Cut-Off Wheel, Type 1, PK50 (US655339050)
- DREMEL Abrasive Buffs for Rotary Tools (EZ511HP)
- CENTURY DRILL & TOOL Century Drill 77302 Emery Cloth Shop Roll 10 Yards 1" Wide 180 Grit (77302)
- PFERD 9" x 11" Abrasive Sheet - Paper Backed - Silicon Carbide - 600 Grit (46938)
- PFERD 9" x 11" Abrasive Sheet - Paper Backed - Silicon Carbide - 220 Grit (46931)
- PFERD 9" x 11" Abrasive Sheet - Paper Backed - Silicon Carbide - 320 Grit (46934)
- PFERD 9" x 11" Abrasive Sheet - Cloth Backed - Aluminum Oxide (HP) - 80 Grit (46914)
- PFERD 9" x 11" Abrasive Sheet - Cloth Backed - Aluminum Oxide (HP) - 320 Grit (46922)
- PFERD 9" x 11" Abrasive Sheet - Paper Backed - Silicon Carbide - 150 Grit (46929)
- 3M Hookit Blue ShtRollMultiH 36192 220g, PK4 (36192)
- Pferd Sandpaper Sheets