Shop All Sandpaper Sheets
Pferd
9" x 11" Abrasive Sheet - Paper Backed - Silicon Carbide - 320 Grit
Mfr # 46934
Zoro # G2662998
product price: $1.39
/ea
Sold in multiples of 50 for $69.50
$69.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Backing Material Paper
- Width 9"
- Length 11"
- Abrasive Material Silicon Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 46934
- Zoro # G2662998
- UPC # 097758469340
- Country of Origin Germany
- Category Sandpaper Sheets
Dimensions
Width | 9" |
Length | 11" |
Details
Item | Abrasive Sheet |
Grit | 320 |
Backing Material | Paper |
Abrasive Material | Silicon Carbide |
Description
Sheet Paper,WP Sic,320 Grit,9 In.x11 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES CutOff Whl, Gemini, 4"x3/32"x5/8", 15280rpm (66243527955)
- NORTON ABRASIVES Hook/Loop Sanding Disc, 2 D, Grit 80 (66261004441)
- SHAVIV Ub3 Mini Deburrng 2Pc Set (155-29082)
- PFERD 1-1/2" POLINOX® Cross Buffs, 8-32 Thd. - 3 Layers, Aluminum Oxide - Fine Grade (44209)
- PFERD 9" x 11" Abrasive Sheet - Paper Backed - Silicon Carbide - 800 Grit (46939)
- PFERD 9" x 11" Abrasive Sheet - Paper Backed - Silicon Carbide - 1200 Grit (46941)
- PFERD 9" x 11" Abrasive Sheet - Paper Backed - Silicon Carbide - 240 Grit (46932)
- PFERD 9" x 11" Abrasive Sheet - Paper Backed - Aluminum Oxide - 280 Grit (46951)
- PFERD 9" x 11" Abrasive Sheet - Cloth Backed - Aluminum Oxide (HP) - 80 Grit (46914)
- PFERD 9" x 11" Abrasive Sheet - Paper Backed - Silicon Carbide - 150 Grit (46929)
- ZORO SELECT Sanding Finger Sheet, 60G, PK20 (63717185016)
- Pferd Sandpaper Sheets