Shop All Sandpaper Sheets
Pferd
9" x 11" Abrasive Sheet - Paper Backed - Silicon Carbide - 180 Grit
Mfr # 46930
Zoro # G2662900
product price: $1.39
/ea
Sold in multiples of 50 for $69.50
$69.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material Paper
- Width 9"
- Length 11"
- Abrasive Material Silicon Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 46930
- Zoro # G2662900
- UPC # 097758469302
- Country of Origin Germany
- Category Sandpaper Sheets
Dimensions
Width | 9" |
Length | 11" |
Details
Item | Abrasive Sheet |
Grit | 180 |
Backing Material | Paper |
Abrasive Material | Silicon Carbide |
Description
Sheet Paper,WP Sic,180 Grit,9 In.x11 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 7" x 5/8-11 Thd. POLIFAN® Flap Disc - Z PSF STEELOX, Zirconia, 40 Grit, Flat (62043)
- WEILER Twist Wire Wheel Wire Brush, Threaded Arbor (94010)
- SCOTCH-BRITE Quick Change Disc, Non-Woven, 2" dia. (7100086055)
- NORTON ABRASIVES Grinding Wheel, T1, 8x1/2x1.25, CA, 46G, PK5 (66253044090)
- PFERD 9" x 11" Abrasive Sheet - Paper Backed - Silicon Carbide - 600 Grit (46938)
- PFERD 9" x 11" Abrasive Sheet - Paper Backed - Silicon Carbide - 320 Grit (46934)
- PFERD 9" x 11" Abrasive Sheet - Paper Backed - Silicon Carbide - 240 Grit (46932)
- PFERD 9" x 11" Abrasive Sheet - Paper Backed - Silicon Carbide - 1200 Grit (46941)
- PFERD 9" x 11" Abrasive Sheet - Paper Backed - Aluminum Oxide - 240 Grit (46950)
- PFERD 9" x 11" Abrasive Sheet - Cloth Backed - Aluminum Oxide (HP) - 80 Grit (46914)
- 3M 9" x 11" Sand-Pak Production Sanding Sheet, 60-Grit Coarse, PK 4 (9003)
- Pferd Sandpaper Sheets