Shop All Sandpaper Sheets
Pferd
9" x 11" Abrasive Sheet - Paper Backed - Silicon Carbide - 150 Grit
Mfr # 46929
Zoro # G2662873
product price: $1.55
/ea
Sold in multiples of 50 for $77.50
$77.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material Paper
- Width 9"
- Length 11"
- Abrasive Material Silicon Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 46929
- Zoro # G2662873
- UPC # 097758469296
- Country of Origin Germany
- Category Sandpaper Sheets
Dimensions
Width | 9" |
Length | 11" |
Details
Item | Abrasive Sheet |
Grit | 150 |
Backing Material | Paper |
Abrasive Material | Silicon Carbide |
Description
Sheet Paper,WP Sic,150 Grit,9 In.x11 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUSH RESEARCH MANUFACTURING 84C375 84 Series Tube Brush-For Thru Holes. .375" Dia., .006CS, 2" Brush Part, 8" OAL, Ring Handle (84C375)
- SUPERIOR ABRASIVES Conditioning QC Disc, A/O Med, 2", Type R (A016838)
- ZORO SELECT Carbon Steel Wool Reel, Extra Coarse (2KJN2)
- SCOTCH-BRITE Quick Change Disc, 2 in. (7000046110)
- PFERD 9" x 11" Abrasive Sheet - Paper Backed - Silicon Carbide - 600 Grit (46938)
- PFERD 9" x 11" Abrasive Sheet - Paper Backed - Silicon Carbide - 500 Grit (46937)
- PFERD 9" x 11" Abrasive Sheet - Paper Backed - Silicon Carbide - 1000 Grit (46940)
- PFERD 9" x 11" Abrasive Sheet - Paper Backed - Silicon Carbide - 320 Grit (46934)
- PFERD 9" x 11" Abrasive Sheet - Paper Backed - Aluminum Oxide - 280 Grit (46951)
- PFERD 9" x 11" Abrasive Sheet - Paper Backed - Aluminum Oxide - 40 Grit (46942)
- 3M Sanding Sheet, 11x9 In, 400 G, SC (7000000318)
- Pferd Sandpaper Sheets