Shop All Sandpaper Sheets
Pferd
9" x 11" Abrasive Sheet - Paper Backed - Silicon Carbide - 1200 Grit
Mfr # 46941
Zoro # G2662989
Sold in multiples of 50 for $79.50
$79.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material Paper
- Width 9"
- Length 11"
- Abrasive Material Silicon Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pferd
- MFR # 46941
- Zoro # G2662989
- UPC # 097758469418
- Country of Origin Germany
- Category Sandpaper Sheets
Dimensions
Width | 9" |
Length | 11" |
Details
Item | Abrasive Sheet |
Grit | 1200 |
Backing Material | Paper |
Abrasive Material | Silicon Carbide |
Description
Sheet Paper,WP Sic,120 Grit,9 In.x11 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 120 Grit, Zirc, 2 x 48", PK10, Coated, 2" W, 48" L, 120 Grit, Fine, Zirconia, ZK713X (136972)
- DEDECO SUNBURST 3'' TC DISCS DARK GREEN 50 GRIT (A/O) 12/BX (2252)
- PFERD 5/8" x 3/8" Mini Mounted Flap Wheel - 1/8" Shank - Aluminum Oxide 60 Grit (45091)
- FLEX-HONE TOOL BC118LA FLEX-HONE, 1.125" (28.6mm) bore, 8" OAL, 1000/1200 Grit, Levigated Alumina (LA) (BC118LA)
- PFERD 9" x 11" Abrasive Sheet - Paper Backed - Silicon Carbide - 800 Grit (46939)
- PFERD 9" x 11" Abrasive Sheet - Paper Backed - Silicon Carbide - 150 Grit (46929)
- PFERD 9" x 11" Abrasive Sheet - Paper Backed - Silicon Carbide - 1000 Grit (46940)
- PFERD 9" x 11" Abrasive Sheet - Paper Backed - Aluminum Oxide - 60 Grit (46943)
- PFERD 9" x 11" Abrasive Sheet - Cloth Backed - Aluminum Oxide (HP) - 40 Grit (46912)
- PFERD 9" x 11" Abrasive Sheet - Paper Backed - Silicon Carbide - 500 Grit (46937)
- 3M 4-3/16" x 11" Drywall Adhesives Drywall Sanding Sheet 100-Grit, PK 25 (99432)
- Pferd Sandpaper Sheets