Shop All Sandpaper Sheets
Pferd
9" x 11" Abrasive Sheet - Paper Backed - Aluminum Oxide - 60 Grit
Mfr # 46943
Zoro # G2663217
product price: $2.35
/ea
Sold in multiples of 50 for $117.50
$117.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material Paper
- Width 9"
- Length 11"
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 46943
- Zoro # G2663217
- UPC # 097758469432
- Country of Origin Italy
- Category Sandpaper Sheets
Dimensions
Width | 9" |
Length | 11" |
Details
Item | Abrasive Sheet |
Grit | 60 |
Backing Material | Paper |
Abrasive Material | Aluminum Oxide |
Description
Sheet Paper,Al/Oxd,60 Grit,9 In.x11 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 50 Grit, AO, 1/4 x 24", PK20, Coated, 1/4" W, 24" L, 50 Grit, Coarse, Aluminum Oxide (128448)
- VSM Abrasive Belt, 180 Grit, SC, 52 x 103", PK2, Coated, 52" W, 103" L, 180 Grit, Very Fine, CK721X, Black (105256)
- RAYTECH Vibratory Tumbler With Drain, 0.18 Cu.Ft. (23-024)
- 3M CUBITRON Flap Disc, T29, 4-1/2in. x 5/8-11, 60 (7100032359)
- PFERD 9" x 11" Abrasive Sheet - Paper Backed - Aluminum Oxide - 120 Grit (46946)
- PFERD 9" x 11" Abrasive Sheet - Paper Backed - Aluminum Oxide - 100 Grit (46945)
- PFERD 9" x 11" Abrasive Sheet - Paper Backed - Aluminum Oxide - 240 Grit (46950)
- PFERD 9" x 11" Abrasive Sheet - Cloth Backed - Aluminum Oxide (HP) - 80 Grit (46914)
- PFERD 9" x 11" Abrasive Sheet - Paper Backed - Silicon Carbide - 400 Grit (46936)
- PFERD 9" x 11" Abrasive Sheet - Paper Backed - Silicon Carbide - 1200 Grit (46941)
- NORTON ABRASIVES BlueMag Body File Sanding Sheets NorGrip VAC (40) Grit, 2-3/4" x 16" (23618)
- Pferd Sandpaper Sheets