Shop All Sandpaper Sheets
Pferd
9" x 11" Abrasive Sheet - Paper Backed - Aluminum Oxide - 40 Grit
Mfr # 46942
Zoro # G2663320
product price: $2.35
/ea
Sold in multiples of 50 for $117.50
$117.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material Paper
- Width 9"
- Length 11"
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 46942
- Zoro # G2663320
- UPC # 097758469425
- Country of Origin Germany
- Category Sandpaper Sheets
Dimensions
Width | 9" |
Length | 11" |
Details
Item | Abrasive Sheet |
Grit | 40 |
Backing Material | Paper |
Abrasive Material | Aluminum Oxide |
Description
Sheet Paper,Al/Oxd,40 Grit,9 In.x11 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 6" x .045" Cut-Off Wheel, 7/8" A.H. - PSF STEEL - Type 1 (69964)
- OSG Carbide Bur, Round Nose Tree, 1/4 in. (883-2500)
- UNEEDA EKASILK PLUS 10mm Sponge 5" Coarse(60 Grit Finish) 5 Holes Hook & Loop Sanding Pad (P-105625)
- NORTON ABRASIVES CutOff Whl, 57A60-O8B, 7"x.060"x1/2" (66252922672)
- PFERD 9" x 11" Abrasive Sheet - Paper Backed - Aluminum Oxide - 240 Grit (46950)
- PFERD 9" x 11" Abrasive Sheet - Paper Backed - Aluminum Oxide - 120 Grit (46946)
- PFERD 9" x 11" Abrasive Sheet - Paper Backed - Aluminum Oxide - 280 Grit (46951)
- PFERD 9" x 11" Abrasive Sheet - Paper Backed - Silicon Carbide - 150 Grit (46929)
- PFERD 9" x 11" Abrasive Sheet - Paper Backed - Silicon Carbide - 180 Grit (46930)
- PFERD 9" x 11" Abrasive Sheet - Cloth Backed - Aluminum Oxide (HP) - 220 Grit (46919)
- 3M 9"x11" Pro Grade Precision No-Slip Grip Sanding Sheet 220-Grit, PK 20 (27220 Tri-20)
- Pferd Sandpaper Sheets