Shop All Sandpaper Sheets
Pferd
9" x 11" Abrasive Sheet - Paper Backed - Aluminum Oxide - 280 Grit
Mfr # 46951
Zoro # G2663232
product price: $1.85
/ea
Sold in multiples of 100 for $185.00
$185.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material Paper
- Width 9"
- Length 11"
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 46951
- Zoro # G2663232
- UPC # 097758469517
- Country of Origin Germany
- Category Sandpaper Sheets
Dimensions
Width | 9" |
Length | 11" |
Details
Item | Abrasive Sheet |
Grit | 280 |
Backing Material | Paper |
Abrasive Material | Aluminum Oxide |
Description
Sheet Paper,Al/Oxd,280 Grit,9 In.x11 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES 3" Quick Change Style Surface Conditioning Disc Coarse (Tan) (Q-SC3C)
- CLE-LINE Carbide Bur, 1847 SC-42 CLE-SC Cylindrical Ball Nose Bur Standard Cut 1/8"x1/8" Solid Carbide Shank (C17636)
- UNITED ABRASIVES/SAIT SAIT 23072 A60T Burr Free Thin High Speed Cut-Off Wheels 4" x .035" x 1/4", 1-Pack (23072)
- WEILER 1-1/2" Wire Wheel, .006" Steel Fill, 1/4" Stem (17602)
- PFERD 9" x 11" Abrasive Sheet - Paper Backed - Aluminum Oxide - 40 Grit (46942)
- PFERD 9" x 11" Abrasive Sheet - Paper Backed - Aluminum Oxide - 240 Grit (46950)
- PFERD 9" x 11" Abrasive Sheet - Paper Backed - Aluminum Oxide - 120 Grit (46946)
- PFERD 9" x 11" Abrasive Sheet - Paper Backed - Silicon Carbide - 100 Grit (46927)
- PFERD 9" x 11" Abrasive Sheet - Cloth Backed - Aluminum Oxide (HP) - 80 Grit (46914)
- PFERD 9" x 11" Abrasive Sheet - Paper Backed - Silicon Carbide - 500 Grit (46937)
- 3M Sanding Sheet, 11x9 In, 180 G, SC (7000118316)
- Pferd Sandpaper Sheets