Shop All Sandpaper Sheets
Pferd
9" x 11" Abrasive Sheet - Paper Backed - Aluminum Oxide - 240 Grit
Mfr # 46950
Zoro # G2663199
product price: $1.85
/ea
Sold in multiples of 100 for $185.00
$185.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material Paper
- Width 9"
- Length 11"
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 46950
- Zoro # G2663199
- UPC # 097758469500
- Country of Origin Germany
- Category Sandpaper Sheets
Dimensions
Width | 9" |
Length | 11" |
Details
Item | Abrasive Sheet |
Grit | 240 |
Backing Material | Paper |
Abrasive Material | Aluminum Oxide |
Description
Sheet Paper,Al/Oxd,240 Grit,9 In.x11 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAVIV Deburring Replacement Blade, B 20P (151-29021)
- SHAVIV Deburring Handle, Plastic (152-00019)
- WEILER Combo Wheel, Type 27, 0.125 in Thick, Zirconia Alumina (58050)
- 3M CERAMIC ROLOC STAINLESS 2" 100G - EA (3M80508)
- PFERD 9" x 11" Abrasive Sheet - Paper Backed - Aluminum Oxide - 120 Grit (46946)
- PFERD 9" x 11" Abrasive Sheet - Paper Backed - Aluminum Oxide - 60 Grit (46943)
- PFERD 9" x 11" Abrasive Sheet - Paper Backed - Aluminum Oxide - 280 Grit (46951)
- PFERD 9" x 11" Abrasive Sheet - Paper Backed - Silicon Carbide - 500 Grit (46937)
- PFERD 9" x 11" Abrasive Sheet - Paper Backed - Silicon Carbide - 600 Grit (46938)
- PFERD 9" x 11" Abrasive Sheet - Paper Backed - Silicon Carbide - 150 Grit (46929)
- NORTON ABRASIVES SandWet 9 in. L X 3 in. W 1500 Grit Silicon Carbide Sanding Sheet 6 pk, 6PK (07660768529)
- Pferd Sandpaper Sheets