Shop All Sandpaper Sheets
Pferd
9" x 11" Abrasive Sheet - Paper Backed - Aluminum Oxide - 120 Grit
Mfr # 46946
Zoro # G2663208
product price: $1.79
/ea
Sold in multiples of 100 for $179.00
$179.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material Paper
- Width 9"
- Length 11"
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 46946
- Zoro # G2663208
- UPC # 097758469463
- Country of Origin Italy
- Category Sandpaper Sheets
Dimensions
Width | 9" |
Length | 11" |
Details
Item | Abrasive Sheet |
Grit | 120 |
Backing Material | Paper |
Abrasive Material | Aluminum Oxide |
Description
Sheet Paper,Al/Oxd,120 Grit,9 In.x11 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Coated Belt, Zirc, 1/2"x18", 36 Grit, Coated, 1/2" W, 18" L, 36 Grit, Zirconia Alumina (49717)
- WEILER Crimped Wire End Wire Brush, Steel, 1/2" (96101)
- MIRKA PSA Disc, 5", P220, PK100 (23-332-220)
- ALLSOURCE Sealing Block, 3 Pack, for 41167 (41164)
- PFERD 9" x 11" Abrasive Sheet - Cloth Backed - Aluminum Oxide (HP) - 180 Grit (46918)
- PFERD 9" x 11" Abrasive Sheet - Paper Backed - Silicon Carbide - 240 Grit (46932)
- PFERD 9" x 11" Abrasive Sheet - Cloth Backed - Aluminum Oxide (HP) - 400 Grit (46924)
- PFERD 9" x 11" Abrasive Sheet - Paper Backed - Silicon Carbide - 180 Grit (46930)
- PFERD 9" x 11" Abrasive Sheet - Cloth Backed - Aluminum Oxide (HP) - 120 Grit (46916)
- PFERD 9" x 11" Abrasive Sheet - Cloth Backed - Aluminum Oxide - 240 Grit (46908)
- GATOR GRIT Gator 11 in. L X 4.25 in. W 220 Grit Silicon Carbide Drywall Sanding Screen (3300)
- Pferd Sandpaper Sheets