Shop All Sandpaper Sheets
Pferd
9" x 11" Abrasive Sheet - Cloth Backed - Aluminum Oxide (HP) - 80 Grit
Mfr # 46914
Zoro # G2663110
product price: $2.35
/ea
Sold in multiples of 50 for $117.50
$117.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material Cloth (HP)
- Width 9"
- Length 11"
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 46914
- Zoro # G2663110
- UPC # 097758469142
- Country of Origin Germany
- Category Sandpaper Sheets
Dimensions
Width | 9" |
Length | 11" |
Details
Item | Abrasive Sheet |
Grit | 80 |
Backing Material | Cloth (HP) |
Abrasive Material | Aluminum Oxide |
Description
Sheet Cloth,HP,Al/Oxd,80 Grit,9 In.x11 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Sanding Disc, Very Fine, 240 Grit, PK50 (XA012057817)
- FLEX-HONE TOOL GB31418 FLEX-HONE, 3.250" (83mm) bore, 13.5" OAL, 180 Grit, Silicon Carbide (SC) (GB31418)
- NORTON ABRASIVES CutOff Whl, Gemini FreeCut, 4"x.035"x3/8" (66243510630)
- 3M Disc Pad, 5 in. (20353)
- PFERD 9" x 11" Abrasive Sheet - Cloth Backed - Aluminum Oxide (HP) - 100 Grit (46915)
- PFERD 9" x 11" Abrasive Sheet - Cloth Backed - Aluminum Oxide (HP) - 400 Grit (46924)
- PFERD 9" x 11" Abrasive Sheet - Cloth Backed - Aluminum Oxide (HP) - 220 Grit (46919)
- PFERD 9" x 11" Abrasive Sheet - Paper Backed - Aluminum Oxide - 60 Grit (46943)
- PFERD 9" x 11" Abrasive Sheet - Paper Backed - Silicon Carbide - 800 Grit (46939)
- PFERD 9" x 11" Abrasive Sheet - Paper Backed - Silicon Carbide - 600 Grit (46938)
- SUNMIGHT USA Waterproof - 9IN X 11IN Plain Sheet Grit 2000 , 50PK (8123)
- Pferd Sandpaper Sheets