Shop All Sandpaper Sheets
Pferd
9" x 11" Abrasive Sheet - Cloth Backed - Aluminum Oxide (HP) - 400 Grit
Mfr # 46924
Zoro # G2663083
Sold in multiples of 50 for $97.50
$97.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material Cloth (HP)
- Width 9"
- Length 11"
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pferd
- MFR # 46924
- Zoro # G2663083
- UPC # 097758469241
- Country of Origin Germany
- Category Sandpaper Sheets
Dimensions
Width | 9" |
Length | 11" |
Details
Item | Abrasive Sheet |
Grit | 400 |
Backing Material | Cloth (HP) |
Abrasive Material | Aluminum Oxide |
Description
Sheet Cloth,HP,Al/Oxd,400 Grit,9 In.x11 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA CUTOFF WHEEL 5" X .032" X 7/8" ULTRATHIN (MPB-46165)
- NORTON ABRASIVES Abrasve Roll, 2" W x 150 ft. L, 400G, Cloth (66261126290)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 120Grit, PK50 (77696007753)
- UNITED ABRASIVES/SAIT HookandLoopAlmOxide6A5in120X50PK (35422)
- PFERD 9" x 11" Abrasive Sheet - Cloth Backed - Aluminum Oxide (HP) - 320 Grit (46922)
- PFERD 9" x 11" Abrasive Sheet - Cloth Backed - Aluminum Oxide (HP) - 80 Grit (46914)
- PFERD 9" x 11" Abrasive Sheet - Cloth Backed - Aluminum Oxide (HP) - 100 Grit (46915)
- PFERD 9" x 11" Abrasive Sheet - Cloth Backed - Aluminum Oxide (HP) - 120 Grit (46916)
- PFERD 9" x 11" Abrasive Sheet - Paper Backed - Silicon Carbide - 220 Grit (46931)
- PFERD 9" x 11" Abrasive Sheet - Cloth Backed - Aluminum Oxide (HP) - 40 Grit (46912)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 220 G, AlO, PK100 (07660700156)
- Pferd Sandpaper Sheets