Shop All Sandpaper Sheets
Pferd
9" x 11" Abrasive Sheet - Cloth Backed - Aluminum Oxide (HP) - 220 Grit
Mfr # 46919
Zoro # G2662891
product price: $2.15
/ea
Sold in multiples of 50 for $107.50
$107.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Backing Material Cloth (HP)
- Width 9"
- Length 11"
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 46919
- Zoro # G2662891
- UPC # 097758469197
- Country of Origin Germany
- Category Sandpaper Sheets
Dimensions
Width | 9" |
Length | 11" |
Details
Item | Abrasive Sheet |
Grit | 220 |
Backing Material | Cloth (HP) |
Abrasive Material | Aluminum Oxide |
Description
Sheet Cloth,HP,Al/Oxd,220 Grit,9 In.x11 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 5" x 4" x 5/8-11 POLINOX® Finishing Drum - Interleafed, PNZ Type - Coarse (A 60) (46789)
- ZORO SELECT Sandpaper Sheet, 11" L, 9" W, 80 Grit (78072775489)
- ZORO SELECT Carbide Bur, Cylinder, 3/8 In, 1/4 Shank (310-002602)
- MERIT Flap Wheel, 6 In D, 1 In W, 1 In, 40 G (08834123009)
- PFERD 9" x 11" Abrasive Sheet - Cloth Backed - Aluminum Oxide (HP) - 80 Grit (46914)
- PFERD 9" x 11" Abrasive Sheet - Cloth Backed - Aluminum Oxide (HP) - 120 Grit (46916)
- PFERD 9" x 11" Abrasive Sheet - Cloth Backed - Aluminum Oxide (HP) - 320 Grit (46922)
- PFERD 9" x 11" Abrasive Sheet - Paper Backed - Aluminum Oxide - 40 Grit (46942)
- PFERD 9" x 11" Abrasive Sheet - Paper Backed - Silicon Carbide - 240 Grit (46932)
- PFERD 9" x 11" Abrasive Sheet - Paper Backed - Silicon Carbide - 180 Grit (46930)
- UNEEDA Sanding Sheet 3 x 4 FILMTEK Grit #320 Hook & Loo, 4 Holes Vented (M-178559)
- Pferd Sandpaper Sheets