Shop All Sandpaper Sheets
Pferd
9" x 11" Abrasive Sheet - Cloth Backed - Aluminum Oxide (HP) - 180 Grit
Mfr # 46918
Zoro # G2662803
product price: $1.99
/ea
Sold in multiples of 50 for $99.50
$99.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material Cloth (HP)
- Width 9"
- Length 11"
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 46918
- Zoro # G2662803
- UPC # 097758469180
- Country of Origin Germany
- Category Sandpaper Sheets
Dimensions
Width | 9" |
Length | 11" |
Details
Item | Abrasive Sheet |
Grit | 180 |
Backing Material | Cloth (HP) |
Abrasive Material | Aluminum Oxide |
Description
Sheet Cloth,HP,Al/Oxd,180 Grit,9 In.x11 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUSH RESEARCH MANUFACTURING 81A1M Mini Deburring Brush, 1mm Diameter., .002SS, .625" Brush Part, 3" Overall Length (81A1M)
- SCOTCH-BRITE Radial Bristle Disc, TC, 3/4 Dia, 80G, PK192 (61500147972)
- NORTON ABRASIVES Disc, Sanding, NoHole, 5 in, P120G, PK50 (66261140520)
- WEILER Wire Wheel Wire Brush, Arbor, 6", 3/4" W (97749)
- PFERD 9" x 11" Abrasive Sheet - Cloth Backed - Aluminum Oxide (HP) - 40 Grit (46912)
- PFERD 9" x 11" Abrasive Sheet - Cloth Backed - Aluminum Oxide (HP) - 120 Grit (46916)
- PFERD 9" x 11" Abrasive Sheet - Cloth Backed - Aluminum Oxide (HP) - 320 Grit (46922)
- PFERD 9" x 11" Abrasive Sheet - Cloth Backed - Aluminum Oxide (HP) - 400 Grit (46924)
- PFERD 9" x 11" Abrasive Sheet - Paper Backed - Silicon Carbide - 1000 Grit (46940)
- PFERD 9" x 11" Abrasive Sheet - Paper Backed - Aluminum Oxide - 240 Grit (46950)
- 3M Sanding Sheet, 11x9 In, P400 G, AlO, PK250 (02539)
- Pferd Sandpaper Sheets