Shop All Sandpaper Sheets
Pferd
9" x 11" Abrasive Sheet - Cloth Backed - Aluminum Oxide (HP) - 120 Grit
Mfr # 46916
Zoro # G2662858
product price: $2.29
/ea
Sold in multiples of 50 for $114.50
$114.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material Cloth (HP)
- Width 9"
- Length 11"
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 46916
- Zoro # G2662858
- UPC # 097758469166
- Country of Origin Germany
- Category Sandpaper Sheets
Dimensions
Width | 9" |
Length | 11" |
Details
Item | Abrasive Sheet |
Grit | 120 |
Backing Material | Cloth (HP) |
Abrasive Material | Aluminum Oxide |
Description
Sheet Cloth,HP,Al/Oxd,120 Grit,9 In.x11 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide Bur, Tree, 1/4 In, 1/4 Shank (310-002117C)
- UNITED ABRASIVES/SAIT SAIT 72135 5/8-11 Threaded Flap Wheel 4-1/2" x 3/4" x 5/8"-11, 120 Grit (72135)
- WEILER Arbor Mount Flap Disc, 4-1/2in, 80, Medium (98145)
- PFERD 1-1/2" Crimped Wire Wheel Brush - .020 CS Wire, 1/4" Shank (82889)
- PFERD 9" x 11" Abrasive Sheet - Cloth Backed - Aluminum Oxide (HP) - 400 Grit (46924)
- PFERD 9" x 11" Abrasive Sheet - Cloth Backed - Aluminum Oxide (HP) - 80 Grit (46914)
- PFERD 9" x 11" Abrasive Sheet - Cloth Backed - Aluminum Oxide (HP) - 320 Grit (46922)
- PFERD 9" x 11" Abrasive Sheet - Paper Backed - Silicon Carbide - 100 Grit (46927)
- PFERD 9" x 11" Abrasive Sheet - Paper Backed - Aluminum Oxide - 100 Grit (46945)
- PFERD 9" x 11" Abrasive Sheet - Paper Backed - Aluminum Oxide - 240 Grit (46950)
- X1 TOOLS 800 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 25 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P0800-FSx25)
- Pferd Sandpaper Sheets