Shop All Sandpaper Sheets
Pferd
9" x 11" Abrasive Sheet - Cloth Backed - Aluminum Oxide (HP) - 100 Grit
Mfr # 46915
Zoro # G2662849
product price: $1.99
/ea
Sold in multiples of 50 for $99.50
$99.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material Cloth (HP)
- Width 9"
- Length 11"
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 46915
- Zoro # G2662849
- UPC # 097758469159
- Country of Origin Germany
- Category Sandpaper Sheets
Dimensions
Width | 9" |
Length | 11" |
Details
Item | Abrasive Sheet |
Grit | 100 |
Backing Material | Cloth (HP) |
Abrasive Material | Aluminum Oxide |
Description
Sheet Cloth,HP,Al/Oxd,100 Grit,9 In.x11 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 48 in L, 120 Grit, Medium, Aluminum Oxide, R255 Metalite, Brown (78072727981)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 120 G, AlO, PK25 (07660700357)
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 48 in L, 40 Grit, Extra Coarse, Zirconia Alumina, BlueFire R821P (78072727697)
- CONTINENTAL ABRASIVES 5" x .045" x 7/8" Signature T1 Premium Thin Cut-Off Wheel (A3-10500351)
- PFERD 9" x 11" Abrasive Sheet - Cloth Backed - Aluminum Oxide (HP) - 320 Grit (46922)
- PFERD 9" x 11" Abrasive Sheet - Cloth Backed - Aluminum Oxide (HP) - 80 Grit (46914)
- PFERD 9" x 11" Abrasive Sheet - Cloth Backed - Aluminum Oxide (HP) - 400 Grit (46924)
- PFERD 9" x 11" Abrasive Sheet - Paper Backed - Silicon Carbide - 100 Grit (46927)
- PFERD 9" x 11" Abrasive Sheet - Paper Backed - Silicon Carbide - 240 Grit (46932)
- PFERD 9" x 11" Abrasive Sheet - Paper Backed - Silicon Carbide - 800 Grit (46939)
- DIABLO SandNet 9 in. L X 3-2/3 in. W 320 Grit Ceramic Blend Sanding Sheet 5 pk (DNS323320S05G)
- Pferd Sandpaper Sheets