Shop All Sandpaper Sheets
Pferd
9" x 11" Abrasive Sheet - Cloth Backed - Aluminum Oxide - 60 Grit
Mfr # 46901
Zoro # G2662830
product price: $1.79
/ea
Sold in multiples of 50 for $89.50
$89.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material Cloth (BG)
- Width 9"
- Length 11"
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 46901
- Zoro # G2662830
- UPC # 097758469012
- Country of Origin Italy
- Category Sandpaper Sheets
Dimensions
Width | 9" |
Length | 11" |
Details
Item | Abrasive Sheet |
Grit | 60 |
Backing Material | Cloth (BG) |
Abrasive Material | Aluminum Oxide |
Description
Sheet Cloth,Al/Oxd,60 Grit,9 In.x11 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATOR FINISHING 7267 Sanding 320 Grit 9 x 11 In. (7737836)
- 3M SandingHandPad, Diamond, M20 Micron, PK10 (7000034094)
- ARC ABRASIVES Sanding Disc, 4-1/2 In, 40 G, 5/8-11, PK10 (71-10814AFK)
- UNITED ABRASIVES/SAIT Depressed Center Wheels, Type 27, 7" Dia, .045" Thick, 7/8" Arbor Hole Size, Aluminum Oxide (22053)
- PFERD 9" x 11" Abrasive Sheet - Paper Backed - Silicon Carbide - 500 Grit (46937)
- PFERD 9" x 11" Abrasive Sheet - Paper Backed - Aluminum Oxide - 120 Grit (46946)
- PFERD 9" x 11" Abrasive Sheet - Paper Backed - Silicon Carbide - 1000 Grit (46940)
- PFERD 9" x 11" Abrasive Sheet - Cloth Backed - Aluminum Oxide (HP) - 80 Grit (46914)
- PFERD 9" x 11" Abrasive Sheet - Paper Backed - Silicon Carbide - 1200 Grit (46941)
- PFERD 9" x 11" Abrasive Sheet - Cloth Backed - Aluminum Oxide (HP) - 320 Grit (46922)
- PFERD 9" x 11" Abrasive Sheet - Paper Backed - Aluminum Oxide - 40 Grit (46942)
- Pferd Sandpaper Sheets