Shop All Sandpaper Sheets
Pferd
9" x 11" Abrasive Sheet - Cloth Backed - Aluminum Oxide - 180 Grit
Mfr # 46906
Zoro # G2662760
product price: $1.49
/ea
Sold in multiples of 100 for $149.00
$149.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material Cloth (BG)
- Width 9"
- Length 11"
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 46906
- Zoro # G2662760
- UPC # 097758469067
- Country of Origin Germany
- Category Sandpaper Sheets
Dimensions
Width | 9" |
Length | 11" |
Details
Item | Abrasive Sheet |
Grit | 180 |
Backing Material | Cloth (BG) |
Abrasive Material | Aluminum Oxide |
Description
Sheet Cloth,Al/Oxd,180 Grit,9 In.x11 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Fiber Disc, 6" dia., 1/2" Mounting Hole (7000120986)
- SCOTCH-BRITE Convolute Wheel, Blending, XL-WL, 12" dia. (7000120913)
- GESSWEIN Double-Ended Brush (114-5310)
- SHAVIV Deburring Blade Holder, Steel, B Series (153-29000)
- PFERD 9" x 11" Abrasive Sheet - Paper Backed - Silicon Carbide - 400 Grit (46936)
- PFERD 9" x 11" Abrasive Sheet - Cloth Backed - Aluminum Oxide (HP) - 100 Grit (46915)
- PFERD 9" x 11" Abrasive Sheet - Cloth Backed - Aluminum Oxide (HP) - 120 Grit (46916)
- PFERD 9" x 11" Abrasive Sheet - Paper Backed - Silicon Carbide - 100 Grit (46927)
- PFERD 9" x 11" Abrasive Sheet - Paper Backed - Silicon Carbide - 240 Grit (46932)
- PFERD 9" x 11" Abrasive Sheet - Cloth Backed - Aluminum Oxide - 240 Grit (46908)
- MIRKA Sanding Sheet, 9X11", P180, PK50 (23-104-180)
- Pferd Sandpaper Sheets