Shop All Cut-Off Wheels
Pferd
9" x .065" Cut-Off Wheel, 7/8" A.H. - PSF STEELOX - Type 1
Mfr # 63554
Zoro # G3811269
product price: $4.89
/ea
Sold in multiples of 25 for $122.25
$122.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 46
- Abrasive Material Aluminum Oxide A
- Abrasive Wheel Type Type 1
- Arbor Hole Size 7/8"
- Diameter 9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 63554
- Zoro # G3811269
- UPC # 097758635547
- Country of Origin Spain
- Category Cut-Off Wheels
Dimensions
Arbor Hole Size | 7/8" |
Diameter | 9" |
Details
Abrasive Grit | 46 |
Abrasive Material | Aluminum Oxide A |
Abrasive Wheel Type | Type 1 |
Series | Universal Line PSF - A P PSF-INOX |
Thickness | 0.045" |
Item | Cut-Off Wheel,Type 1,9"x.065" |
Description
Cut-Off Wheel,Type 1,9 In.x.065 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAVIV Deburring Tool Set, HSS, w/E200 Blade (155-29078)
- STANDARD ABRASIVES Standard Abrasives LDW Wheel 852333, 8inx (852333)
- PFERD Depressed Center Wheels, Type 27, 4 1/2 in Dia, 1/4" Thick, 7/8" Arbor Hole Size, Aluminum Oxide (61026)
- DIABLO SandNet 11 in. L X 9 in. W 80 Grit Ceramic Sanding Sheet 5 pk (DND911080H05G)
- PFERD 7" x .045" Cut-Off Wheel, 7/8" A.H. - SG STEELOX - Type 1 (63616)
- PFERD 9" x 3/32" Cut-Off Wheel, 5/8-11 Thd. - SG STEELOX - Type 27 (63211)
- PFERD 16" x 1/8" Cut-Off Wheel, 1" A.H. - L - SG CHOP HD STEEL (64532)
- PFERD 6" x .045" Cut-Off Wheel, 5/8-11 Thd. - SG STEEL - Type 27 (63184)
- PFERD 4-1/2" x 3/32" Cut-Off Wheel, 5/8-11 Thd. - SGP STEELOX - Type 27 (63237)
- PFERD 63590 5in x .040in Cut-Off Wheel 7/8in AH 1.0mm A 60 N SG ALU Type 1 (63590-PFERD)
- NORTON ABRASIVES CutOff Wheel, Gemini Concrete, 14"x1/4"x1" (70184670533)
- Pferd Cut-Off Wheels