Shop All Wire End Brushes
Pferd
83104 1in Knot Wire End Brush Flared Cup .014 Brass Wire 1/4in Shank
Mfr # 83104-PFERD
Zoro # G611475126
product price: $389.99
/ea
Free Shipping & Returns
$389.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 83104-PFERD
- Zoro # G611475126
- Country of Origin China
- Category Wire End Brushes
Description
PFERD 83104 1in Knot Wire End Brush Flared Cup .014 Brass Wire 1/4in ShankPFERD power and maintenance brushes are used where exacting demands are placed on efficiency and outcome of surface conditioning, deburring, and cleaning operations.These brushes feature tightly twisted knots for low flex, high impact brushing action. Ideal for tough brushing applications. For weld cleaning, weld spatter removal, scale removal, cleaning, deburring, and flash removal.Materials that can be worked: CopperOther non-ferrous metalsSoft non-ferrous metalBrassOther non-ferrous metalsZinc Applications: DeburringRemoving oxide layersCleaningCleaningDrive types: Flexible shaft drivePower drillStraight grinder Specifications: Filament-materialBrass wireDiameter1No. of knots12 pcs.Trim length1Shank dia.1/4Outside dia.1-1/8Wire diameter.014Recom. RPM from8000 RPMRecom. RPM to13000 RPMMax. RPM20000 RPMPacking unit10 pcs.EDP number83104
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Grinding Wheel, T1, 8x1/2x1.25, CA, 46G, PK5 (66253044089)
- M.A. FORD Carbide Bur, 3/16 (43187527)
- NORTON ABRASIVES Toolroom Wheel, 14" x 2" x 5" (66253319937)
- VSM Abrasive Roll, AO, 100 Grit, 2"x50 yd., Br (332669)
- PFERD 1/2" Crimped Wire End Brush - .010 CS Wire, 1/4" Shank (82964)
- PFERD 2x9 Small Cleaning Brush - Brass Wire, Wooden Block (85067)
- PFERD 1/2" Knot Wire End Brush - Straight Cup - .010 CS Wire, 1/4" Shank (83124)
- PFERD Round Wire Flue Brush - Double Spiral, 1-3/4" Flue Size (89653)
- PFERD Pointed End Parts Cleaning Brush - Crimped Polypro Fill, 1-1/16" Dia. (89613)
- PFERD 4" Dia. x 4" wide drum brush - .010"crimped carbon steel wire, 3/4" Sq. drive (81330)
- ZORO SELECT End Brush, Shank 1/4", Wire 0.020" dia., Max. RPM: 22, 000 RPM (66254442937)
- Pferd Wire End Brushes