Shop All Flap Wheels
Pferd
8" x 2" Unmounted Flap Wheel - 1-3/4" A.H. - Aluminum Oxide - 60 Grit
Mfr # 45652
Zoro # G2667222
product price: $70.99
/ea
Sold in multiples of 2 for $141.98
$141.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 8"
- Grit 60
- Width 2"
- Abrasive Material Aluminum Oxide
- Max RPM 4,700 rpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 45652
- Zoro # G2667222
- UPC # 097758456524
- Country of Origin Germany
- Category Flap Wheels
Dimensions
Diameter | 8" |
Width | 2" |
Arbor Hole Size | 1-3/4" |
Details
Item | Unmounted Flap Wheel |
Grit | 60 |
Abrasive Material | Aluminum Oxide |
Max RPM | 4,700 rpm |
Mounting Type | Arbor Hole |
Series | Pferdergonomics |
Description
Unmounted Flap Wheel,60 Grit,8 In.x2 In.x1-3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO 6" x 1/8" x 1" Unitized fleece disc Medium (626400000)
- HUTCHINS MANUFACTURING PAD PSA 8" DISC (HU5108)
- ZORO SELECT Wheel Mandrel Set (1F540)
- CGW ABRASIVES Flap Whl, 1x1x1/4, A/O, 80G (39909)
- PFERD 6" X 2" POLINOX® Unmounted Flap Wheel - 1" AH - PNG Type - 280 Grit (43032)
- PFERD 1" x 5/8" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 180 Grit (45175)
- PFERD 6" x 1" Unmounted Flap Wheel - 1" A.H. - Aluminum Oxide - 180 Grit (45607)
- PFERD 2" x 1-1/2" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 80 Grit (45191)
- PFERD 2" x 1-1/4" POLINOX® Mtd. Flap Wheel - 1/4" Shank - PNL Type - 180 Grit (46205)
- PFERD 4" x 4" Flap Drum - Coated - 3/4" Keyed A.H., Aluminum Oxide 60 Grit (45781)
- PFERD 3" x 2" POLINOX® Mtd. Flap Wheel - 1/4" Shank - PNZ Type - 180 Grit (46228)
- Pferd Flap Wheels