Shop All Flap Wheels
Pferd
8" x 2" POLINOX® Unmounted Flap Wheel - 1" A.H. - PNL Type - Medium Grade
Mfr # 43138
Zoro # G2661327
product price: $94.39
/ea
Free Shipping & Returns
$94.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 8"
- Grit 180
- Width 2"
- Grade Medium
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 43138
- Zoro # G2661327
- UPC # 097758431385
- Country of Origin Germany
- Category Flap Wheels
Dimensions
Diameter | 8" |
Width | 2" |
Arbor Hole Size | 1-3/4" |
Details
Item | Unmounted Flap Wheel |
Grit | 180 |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Max RPM | 3,000 rpm |
Mounting Type | Arbor Hole |
Series | Polinox |
Description
Polinox,Flap Wheel,8 In.x2 In.x1-3/4 In.,180 Grit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Single Spiral Brush, Manual, 0.25"dia. (91055)
- CLE-LINE Carbide Bur, 1852 SL-1 CLE-SL Included Angle Bur Double Cut 1/4"x1/4" Solid Carbide Shank (C17564)
- MIRKA Mesh Grip, Disc, 5", P240 Grit, PK50 (AC-232-240)
- MERIT Sanding Belt, 2 in W, 60 in L, Non-Woven, Aluminum Oxide, 80 Grit, Medium, Merit Surface Prep (08834194018)
- PFERD 2" x 1/2" Quick Change Flap Wheel - 1/4-20 Thread - Aluminum Oxide - 60 Grit (45350)
- PFERD 2-3/8" x 2" POLINOX® Mtd. Flap Wheel - 1/4" Shank - PNR Type - 180 Grit (46214)
- PFERD 8" x 2" POLINOX® Unmounted Flap Wheel - 1" A.H. - PNL Type - Coarse Grade (43137)
- PFERD 2-3/8" x 2" POLINOX® Mtd. Flap Wheel - 1/4" Shank - PNL Type - 180 Grit (46208)
- PFERD 5/8" x 3/8" Mini Mounted Flap Wheel - 1/8" Shank - Aluminum Oxide 60 Grit (45091)
- PFERD 2-1/2" x 1-1/2" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 80 Grit (45277)
- MERIT Flap Wheel, 6 In D, 2 In W, 1 In, 180 G (08834123038)
- Pferd Flap Wheels