Shop All Flap Wheels
Pferd
8" x 2" POLINOX® Unmounted Flap Wheel - 1" A.H. - PNL Type - Coarse Grade
Mfr # 43137
Zoro # G2661351
product price: $79.79
/ea
Free Shipping & Returns
$79.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 8"
- Grit 100
- Width 2"
- Grade Coarse
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 43137
- Zoro # G2661351
- UPC # 097758431378
- Country of Origin Germany
- Category Flap Wheels
Dimensions
Diameter | 8" |
Width | 2" |
Arbor Hole Size | 1-3/4" |
Details
Item | Unmounted Flap Wheel |
Grit | 100 |
Grade | Coarse |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Max RPM | 3,000 rpm |
Mounting Type | Arbor Hole |
Series | Polinox |
Description
Polinox,Flap Wheel,8 In.x2 In.x1-3/4 In.,100 Grit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Grinding Wheel, T1, 10x1x3, AO, 60G, Med, Prpl (66253160777)
- CGW ABRASIVES Depressed Ctr Whl, 5x1/4x7/8, T27 (36109)
- CONTINENTAL ABRASIVES 2" x 1" x 1/4" Aluminum Oxide 60 Grit Mounted Flap Wheel (FW-21060)
- NORTON ABRASIVES Flap Disc, 5 In x 40 Grit, 7/8 (66623399149)
- PFERD 5" x 4" x 5/8-11 POLINOX® Finishing Drum - Non-Woven, PNL Type - Fine (A 280) (46788)
- PFERD POLIFLAP® Abrasive Flaps - Aluminum Oxide - Set of 12 Flaps, 2-3/8" x 3" - 150 Grit (45964)
- PFERD 3/4" x 3/8" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 120 Grit (45162)
- PFERD 2" x 1" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 240 Grit (45242)
- PFERD 1-1/2" x 1" Mounted Flap Wheel - 1/4" Shank - Zirconia Z-COOL - 60 Grit, INOX (45469)
- PFERD 1" x 1" Mounted Flap Wheel - 1/4" Shank - Ceramic Oxide - 40 Grit (45279)
- CONTINENTAL ABRASIVES 2-1/2" x 1" x 1/4" Aluminum Oxide 120 Grit Mounted Flap Wheel (FW-212120)
- Pferd Flap Wheels