Shop All Flap Wheels
Pferd
8" X 2" POLINOX® Unmounted Flap Wheel - 1-3/4" AH - PNZ Type - 180 Grit
Mfr # 43049
Zoro # G2661010
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 8"
- Grit 180
- Width 2"
- Grade Coarse
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 43049
- Zoro # G2661010
- UPC # 097758430494
- Country of Origin Germany
- Category Flap Wheels
Dimensions
Diameter | 8" |
Width | 2" |
Arbor Hole Size | 1-3/4" |
Details
Item | Unmounted Flap Wheel |
Grit | 180 |
Grade | Coarse |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Max RPM | 3,000 rpm |
Mounting Type | Arbor Hole |
Series | Polinox |
Description
Polinox,Flap Wheel,8 In.x2 In.x1-3/4 In.,180 Grit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAVIV Deburring Replacement Blade, Q11 (151-00132)
- DMT Diamond Bench Stone, Fine, 8in. L (D8F)
- NORTON ABRASIVES Gemini Grinding Plug, Sq Tip, 1.5Dia, 3 L, 24GR, AO (61463622191)
- MERIT Flap Wheel, Aluminum Oxide, 1 3/16" dia (08834137505)
- PFERD 4" x 4" POLINOX® Non-Woven Finishing Drum - 3/4" Keyed A.H., PNL Type - 180 Grit (43104)
- PFERD 1-3/8" x 5/8" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 120 Grit (45228)
- PFERD 2" x 1" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 240 Grit (45242)
- PFERD 2" x 1" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 60 Grit (45238)
- PFERD 2" x 1-1/2" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 80 Grit (45191)
- PFERD 3" x 1" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 180 Grit (45211)
- ARC ABRASIVES Flap Wheel, Interleaf, AO, 2 in., 80 Grit (54122)
- Pferd Flap Wheels