Shop All Convolute Wheels
Pferd
8" x 2" Convolute Wheel - 3" A.H. - SiC Fine MW 7SF
Mfr # 48216
Zoro # G2650693
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 8 in
- Width 2 in
- Arbor Hole 3 in
- Abrasive Material Silicon Carbide
- Density Medium-Soft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pferd
- MFR # 48216
- Zoro # G2650693
- UPC # 097758482165
- Country of Origin Germany
- Category Convolute Wheels
Dimensions
Diameter | 8 in |
Width | 2 in |
Details
Arbor Hole | 3 in |
Abrasive Material | Silicon Carbide |
Density | Medium-Soft |
Grade | Fine |
Item | Convolute Wheel,7Sf,8"x2"x3" |
Max. RPM | 3850 |
Recommended Speed | 1900 RPM |
Description
Convolute Wheel,7Sf,8 In.x2 In.x3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Belt Ao/Y Prem 2 X 60 80, Coated, 2" W, 60" L, 80 Grit, Aluminum Oxide, Premium, Brown (70334PM)
- METABO 10 Sanding Belt 1-1/2" x 30" P60 ZK PK (626305000)
- UNITED ABRASIVES/SAIT Pipeline WheelT275x18x78PK25 (22274)
- PFERD 7/32" Chain Saw File Round - 8" Length (17039)
- PFERD 6" x 1" Convolute Wheel - 1" A.H. - SiC Fine (H) 9SF (48207)
- PFERD Convolute Wheel Adapter (1 Pair) - 3" ID to 5/8" ID (45690)
- PFERD 8" x 1" Convolute Wheel - 3" A.H. - A/O Coarse (MH) 8AM (48213)
- PFERD 6" x 1" Convolute Wheel - 1" A.H. - SiC Fine MW 7SF (48204)
- PFERD 8" x 1/2" Convolute Wheel - 3" A.H. - SiC Fine (H) 9SF (48211)
- PFERD 8" x 1/2" Convolute Wheel - 3" A.H. - SiC Fine (MH) 8SF (48210)
- SCOTCH-BRITE Convolute Wheel, Blending, XL-WL, 10" dia. (7000000739)
- Pferd Convolute Wheels