Shop All Convolute Wheels
Pferd
8" x 2" Convolute Wheel - 3" A.H. - SiC Fine (H) 9SF
Mfr # 48219
Zoro # G2650790
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 8 in
- Width 2 in
- Arbor Hole 3 in
- Abrasive Material Silicon Carbide
- Density Hard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pferd
- MFR # 48219
- Zoro # G2650790
- UPC # 097758482196
- Country of Origin Germany
- Category Convolute Wheels
Dimensions
Diameter | 8 in |
Width | 2 in |
Details
Arbor Hole | 3 in |
Abrasive Material | Silicon Carbide |
Density | Hard |
Grade | Fine |
Item | Convolute Wheel,9Sf,8"x2"x3" |
Max. RPM | 3850 |
Recommended Speed | 1900 RPM |
Description
Convolute Wheel,9Sf,8 In.x2 In.x3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Single Spiral Tube Brush, 3/4 dia. (66252839065)
- PFERD 6" x 9" POLIVLIES® Hand Pad - White - Non-Abrasive (44618)
- DIABLO 21 in. L X 3 in. W Premium Zirconium Blend Sanding Belt 36 Grit Ultra Coarse 5 pk (DCB321036S05G)
- CLIMAX METAL PRODUCTS SM-3-250 Slotted Head Quick Change Mandrel (SM-3-250)
- PFERD Convolute Wheel Adapter (1 Pair) - 3" ID to 1" ID (45692)
- PFERD 8" x 1" Convolute Wheel - 3" A.H. - A/O Coarse (MH) 8AM (48213)
- PFERD 6" x 1" Convolute Wheel - 1" A.H., SIC Fine (EH) 10SF (48222)
- PFERD 6" x 1/2" Convolute Wheel - 1" A.H. - SiC Fine (MW) 7SF (48200)
- PFERD 8" x 1/2" Convolute Wheel - 3" A.H. - SiC Fine (MH) 8SF (48210)
- PFERD Convolute Wheel Adapter (1 Pair) - 3" ID to 5/8" ID (45690)
- NORTON ABRASIVES Convolute Wheel, Deburring 8in.x2in., PK2 (66261055259)
- Pferd Convolute Wheels